Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 10BF10-B Back Ferrule Brass A-lok 5/8in | AB2ZVN 1PZV8

PARKER 10BF10-B Back Ferrule Brass A-lok 5/8in

Item: AB2ZVN Model: 10BF10-BCross Ref: 1PZV8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Ferrule
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeFerrule
Body MaterialBrass
Compatible Fitting BrandsSwagelok
Compatible Fitting Connection TypeCompression
Connection TypeA LOK
MaterialBrass
Material Of ConstructionBrass
Specific Pipe Fitting ShapeFerrule
Temp. Range-40°F to +400°F
Tube Fitting MaterialBrass
Tube Size5/8"
Compatible Tube Outer Diameter5/8"
Finish/coatingColorless Dry Lubricant
Fitting MaterialBrass
Material GradeC34500, C36000
Specific Fitting ShapeBack Ferrule
StandardsASTM B16, ASTM B453, QQ-B 626

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.3
Ship length (cm)9.4
Ship width (cm)7.11
HS code7412200045
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialConnection TypeMax. PressureMax. Operating PressureTemp. RangeMaterialBasic MaterialPrice
PARKER 4BF4-B Back Ferrule Brass A-lok 1/4in | AB2ZVK 1PZV5 4BF4-B1/4"BrassA LOK---40°F to +400°FBrassMetal€2.53
PARKER 6BF6-B Back Ferrule Brass A-lok 3/8in | AB2ZVL 1PZV6 6BF6-B3/8"BrassA LOK---40°F to +400°FBrassMetal€2.89
PARKER 8BF8-B Back Ferrule Brass A-lok 1/2in | AB2ZVM 1PZV7 8BF8-B1/2"BrassA LOK---40°F to +400°FBrassMetal€4.85
PARKER 10BF10-316 Back Ferrule 316 Stainless Steel A-lok 5/8in | AD7AFY 4CXN6 / 10BF10-316-GR 10BF10-3165/8"Stainless Steel----425°F to +1200°FStainless SteelMetal€9.51
PARKER 12BF12-316 Back Ferrule 316 Stainless Steel A-lok 3/4in | AD7AGG 4CXP5 / 12BF12-316-GR 12BF12-3163/4"Stainless Steel----425°F to +1200°FStainless SteelMetal€12.32
PARKER 16BF16-316 Back Ferrule 316 Stainless Steel A-lok 1in | AD7AGN 4CXR3 / 16BF16-316-GR 16BF16-3161"Stainless Steel----425°F to +1200°FStainless SteelMetal€19.20
PARKER 12BF12-B Back Ferrule Brass Compression 3/4in | AD7JWN 4EUF3 / 12BF12-B-GR 12BF12-B3/4"BrassCompression---40°F to +400°FBrassMetal€6.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10BF10-B Back Ferrule Brass A-lok 5/8in
€6.77 /unit