Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 32-1 1/4 F5OG-S Straight, Steel, 2 Inch X 1 1/4 Inch Fitting Pipe Size, Male Sae X Female Nptf | CT7KGE

PARKER 32-1 1/4 F5OG-S Straight, Steel, 2 X 1 1/4 Inch Pipe, Male Sae X Female Nptf

Item: CT7KGE Model: 32-1 1/4 F5OG-SCross Ref: 60UZ68
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€211.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 1/2"
Fitting Side A TypeSAE
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B TypeNPTF
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure2000 psi
Pipe Fitting MaterialSteel
Seal MaterialNitrile
Specific Fitting ShapeStraight
Maximum Operating Pressure2000 psi
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPrice
PARKER 1 1/2X1 1/2F3HGS Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KEN 1 1/2X1 1/2F3HGS2000 psiNo1 1/2"BSPT1 1/2"NPTFMaleFemale€123.57
PARKER 1 1/2 FG-S Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Nptf | CT7KEP 1 1/2 FG-S2000 psiNo1 1/2"NPT1 1/2"NPTFMaleFemale€62.81
PARKER 1 1/2-24 FHG5-S Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Sae-Orb | CT7KEQ 1 1/2-24 FHG5-S2000 psiNo1 1/2"NPT1 1/2"SAE ORBMaleFemale€63.71
PARKER 24-3/4 F5OG-S Straight, Steel, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size, Male Sae X Female Nptf | CT7KER 24-3/4 F5OG-S2000 psiYes1 1/2"SAE3/4"NPTFMaleFemale€39.96
PARKER 1 1/2 X 1 1/4 FG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KET 1 1/2 X 1 1/4 FG-S2000 psiNo1 1/4"NPT1 1/2"NPTFMaleFemale€109.45
PARKER 20-1 1/2 F5OG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KEU 20-1 1/2 F5OG-S2500 psiYes1 1/4"SAE1 1/2"NPTFMaleFemale€38.37
PARKER 1 1/4 FG-S Straight, Steel, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CT7KEV 1 1/4 FG-S2500 psiNo1 1/4"NPT1 1/4"NPTFMaleFemale€52.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 32-1 1/4 F5OG-S Straight, Steel, 2 X 1 1/4 Inch Pipe, Male Sae X Female Nptf
€211.12 /unit