Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 30182-8-8B Hydraulic Hose Fitting, 1/2 Inch Port Size, PushOnField, Brass

Item: BT4YUM Model: 30182-8-8BCross Ref: 55DE44
Limited Availability
€28.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Connection TypeMNPTF
FinishBrass
Hose Fitting A GenderMale
Hose Fitting A TypeHose Barb
Hose Fitting B GenderMale
Hydraulic Fitting Connection TypeBarbed
Inside Dia.1/2"
MaterialBrass
Port1/2"
Port Type1/2"
ReusableYes
ShapeStraight
Barb Size1/2"
Compatible Pipe Size1/2"
Fitting MaterialBrass x Brass
Fitting ShapeStraight
For Hose Dash Size-8
For Hose I.d.1 3/8"
For Use With Hose Series787ST, 787TC, 797ST, 797TC Series
Hose Fitting A Connection TypeHose Barb
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B Size1/2"
Max. Working Pressure @ 70 F300 psi
Overall Length2.18"
Thread Size1/2"-14
Thread TypeNPTF

Shipping Info:

Ship weight (kg) 0.0675
Ship length (cm)5.54
Country of OriginUS

Product Variants

ProductModelInside Dia.PortPort TypeShapeConnection TypeFinishMax. Operating PressureHose Fitting A TypePrice
PARKER WE10L1/4NPTCF | BN2KFY WE10L1/4NPTCF---Male Stud ElbowNPTZinc Plated1450 psi to 5802 psi-€20.83
RFQ
PARKER 37G82-12-12 | BT4XBN 37G82-12-123/4"3/4"3/4"StraightFemale NPSM---€31.54
PARKER 37G82-4-4 | BT4XBP 37G82-4-41/4"1/4"1/4"-Female NPSM---€12.00
PARKER 37G82-4-6 | BT4XBQ 37G82-4-63/8"1/4"1/4"-Female NPSM---€15.92
PARKER 30182-12-8B | BT4YUC 30182-12-8B1/2"3/4"3/4"StraightMNPTF---€37.63
PARKER 30182-12-12B | BT4YUD 30182-12-12B3/4"3/4"3/4"StraightMNPTFZinc-Hose Barb€39.77
PARKER 30182-2-4 | BT4YUE 30182-2-41/4"1/8"1/8"StraightMNPTF---€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 30182-8-8B Hydraulic Hose Fitting, 1/2 Inch Port Size, PushOnField, Brass
€28.80 /unit