Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 3/8 MMO-B Tee, Brass, 3/8 Inch X 3/8 Inch X 3/8 Inch Fitting Pipe Size | CV3WLB

PARKER 3/8 MMO-B Tee, Brass, 3/8 x 3/8 x 3/8 Inch Pipe

Item: CV3WLB Model: 3/8 MMO-BCross Ref: 60UZ02
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationHydraulic Fluid
Basic Fitting ShapeTEE
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B TypeNPTF
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3/8"
Fitting Side C TypeNPTF
GradeGrade CA377
Hex Size7/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
MaterialBrass
Max. Operating Pressure3000 psi
Overall Length2.062"
Pipe Fitting MaterialBrass
Specific Fitting ShapeTee
Material GradeCA377
Maximum Operating Pressure3000 psi
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.1328
Ship height (cm)2.22
Ship length (cm)5.24
Ship width (cm)2.22
Country of OriginCN

Product Variants

ProductModelMax. Operating PressureHex SizePipe SizeTube SizeConnection TypeBody MaterialMax. PressureMaterialPrice
PARKER 4FBT4N-B Tee Brass A-LOK x F 1/4 Inch | AF7GMZ 20YY15 4FBT4N-B3500 psi1/2"1/4"1/4"A Lok x FNPTBrass3500 psiBrass€68.96
PARKER 4FRT2N-316 Tee Stainless Steel A-LOK x F 1/4 Inch x 11/ 8 Inch | AF7GNB 20YY17 4FRT2N-31610300 psi1/2"1/8"1/4"A Lok x FNPTStainless Steel10300 psiStainless Steel€139.48
PARKER 4MRT4N-S Tee Carbon Steel A-LOK x M 1/4 Inch | AF7GNM 20YY27 4MRT4N-S10300 psi1/2"1/4"1/4"A Lok x MNPTCarbon Steel9700 psi-€78.65
PARKER 6FBT4N-B Tee Brass A-LOK x F 3/8 Inch x 1/ 4 Inch | AF7GPW 20YY59 6FBT4N-B2300 psi5/8"1/4"3/8"A Lok x FNPTBrass2300 psiBrass€80.56
PARKER VS176NTA-4-2 Adapter Tee, Brass | CP2DQP VS176NTA-4-2150 psi-1/8"1/4"---Brass€52.61
PARKER 1 MMO-B Tee, Brass, 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size | CV3WKP 1 MMO-B1200 psi1 5/8"-----Brass€187.68
PARKER 1/2 RRS-B Tee, Brass, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CV3WKQ 1/2 RRS-B3900 psi7/8"-----Brass€99.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3/8 MMO-B Tee, Brass, 3/8 x 3/8 x 3/8 Inch Pipe
€62.59 /unit