Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CFBUS-PUR-056 Bus Cable, CFBUS-PUR, FireWire IEEE 1394a/b, PUR Jacket, Red, Shielded, 7 x OD | CQ8MDK

CHAINFLEX CFBUS-PUR-056 Bus Cable, CFBUS-PUR, FireWire IEEE 1394a/b, PUR Jacket, Red, Shielded, 7 x OD

Item: CQ8MDK Model: CFBUS-PUR-056Cross Ref: 801ME3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Bus SystemFirewire IEEE 1394A/B
Conductor Configuration(2) Pair 26 AWG (0.15)/(2) 22 AWG (0.38)
Conductor MaterialCopper
Impedance100 ohms
Includes GroundNo
Jacket ColorRed
Jacket MaterialPUR
LengthOrder By The Foot
Max. Acceleration98.4 m/sq. sec.
Max. Operating Temp.158°F
Maximum Velocity (supported)7 FPS
Maximum Velocity (unsupported)10 FPS
Min. Operating Temp. (fixed)-58°F
Min. Operating Temp. (flexible)-40°F
Minimum Bend Radius Factor (fixed)7 x OD
Minimum Bend Radius Factor (flexible)10 x OD
Minimum Bend Radius Factor E-chain12.5 x OD
Outside Dia.0.35"
Resistance PropertiesAntimicrobial, Oil And Grease Resistant, UV/Sunlight Resistant
ShieldingShielded
Voltage50V
Cable SeriesSeries CFBUS-PUR
Conductor Color CodeBlue, Red Black, Orange, Blue, White
Maximum Acceleration98.4 m/sq. sec.
Maximum Operating Temperature158°F
Maximum Velocity - Supported7 FPS
Maximum Velocity - Unsupported10 FPS
Minimum Bend Radius Factor - E-chain12.5 x OD
Minimum Bend Radius Factor - Fixed7 x OD
Minimum Bend Radius Factor - Flexible10 x OD
Minimum Operating Temperature - Fixed-58°F
Minimum Operating Temperature - Flexible-40°F
Product TypeBus Cable
Standards2011/65/EU (ROHS COMPLIANT-II), 2014/35/EU, CE 2014/35, TC RU C-DE. ME77.B.01218, VDW DESINA

Shipping Info:

Ship weight (kg) 0.0274
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CFBUS-PUR-056 Bus Cable, CFBUS-PUR, FireWire IEEE 1394a/b, PUR Jacket, Red, Shielded, 7 x OD
€12.24 /unit