Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2FA4N-316 Tube End Adapter Stainless Steel Fxtube 1/8 Inch x 1/4in | AE6QPG 5UND1

PARKER 2FA4N-316 Tube End Adapter Stainless Steel Fxtube 1/8 Inch x 1/4in

Item: AE6QPG Model: 2FA4N-316Cross Ref: 5UND1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube End Female Adapter
ApplicationGases, Liquids
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialStainless Steel
Compatible Tube MaterialStainless Steel
Compression Thread Size1/4"
Connection TypeA Lok x FNPT
Fitting Side A Connection TypeCompression
Hex Size3/4"
MaterialStainless Steel
Max. Operating Pressure10900 psi
Pipe Size1/4"
Resistance PropertiesCorrosion Resistant, Gall Resistant
Specific Pipe Fitting ShapeAdapter
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Tube Fitting MaterialStainless Steel
Tube Size1/8"
Compatible Fitting BrandsA LOK
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypeFNPT
Maximum Operating Pressure10900 psi
Overall Length1 3/8"
Specific Fitting ShapeStraight Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Thread Size A5/16"-20

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.91
Ship length (cm)3.49
Ship width (cm)1.91
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeTube SizeHex SizeConnection TypeMax. Operating PressureBody MaterialTemp. RangeBasic MaterialPrice
PARKER 4-4 T2HG-SS Tube End Adapter 316 Stainless Steel Cpi x F 1/4in | AD7ABA 4CWT4 / 4-4 T2HG-SS-GR 4-4 T2HG-SS1/4"1/4"3/4"--Stainless Steel-425°F to +1200°FMetal€42.10
PARKER 6-6 T2HG-SS Tube Adapter 316 Stainless Steel Cpi x Tube Stub 3/8in | AD7ABG 4CWU4 / 6-6 T2HG-SS-GR 6-6 T2HG-SS3/8"3/8"7/8"--Stainless Steel-425°F to +1200°FMetal€90.01
PARKER 6FA6N-316 Tube Adapter 316 Stainless Steel Tubexalok 3/8in | AD7AFT 4CXL8 / 6FA6N-316-GR 6FA6N-3163/8"3/8"7/8"-6600 psiStainless Steel-425°F to +1200°FMetal€79.85
PARKER 12FA12N-316 Tube End Adapter 316 Stainless Steel Tube x F 3/4in | AD7AGZ 4CXT7 / 12FA12N-316-GR 12FA12N-3163/4"3/4"1 1/4"--Stainless Steel-425°F to +1200°FMetal€120.64
PARKER 4FA2N-316 Tube End Adapter Stainless Steel Fxtube 1/4 Inch x 1/8in | AE6QPH 5UND2 4FA2N-3161/8"1/4"0.562"A Lok x FNPT10300 psiStainless Steel-425°F to +1200°FMetal€42.32
PARKER 4-2 T2HG-SS Tube Adapter Stainless Steel Cpi Tube x F 1/4x1/8in | AE6QQB 5UNF8 4-2 T2HG-SS1/8"1/4"0.562"Cpi x FNPT-Stainless Steel-425°F to +1200°FMetal€49.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2FA4N-316 Tube End Adapter Stainless Steel Fxtube 1/8 Inch x 1/4in
€73.30 /unit