Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 270NTA-6-4 Female Elbow, Brass, 3/8 Inch Tube OD, 1/4 Inch Pipe Size, Compression x FNPT | CT7ERB

PARKER 270NTA-6-4 Female Elbow, Brass, 3/8 Inch Tube OD, 1/4 Inch Pipe Size, Compression x FNPT

Item: CT7ERB Model: 270NTA-6-4Cross Ref: 48LY25
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Elbow
ApplicationAir
Compatible Tube MaterialNylon
Fits BrandNTA
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Dia.3/8"
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Length1.344"
MaterialBrass
Max. Operating Pressure150 psi
Max. Operating Temp.200°F
Mfr. SeriesNTA
Min. Operating Temp.40°F
Overall Length1 11/32"
Pipe Size1/4"
System Of MeasurementImperial
Thread Sealant TypeVibra-Seal 516
Thread Size B17/32"-24
Tube Size3/8"
Compatible Fitting BrandsNTA
Fitting MaterialBrass
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
SeriesNTA Series
Specific Fitting Shape90° Elbow Adapter
StandardsDOT FMVSS 571.106, SAE J1131, SAE J246

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)3.41
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating Temp.Min. Operating Temp.Max. Operating PressureTube SizeHex SizeCompatible Tube MaterialApplicationPrice
PARKER N4FE2 Female Elbow, 90 Degrees, Nylon, 1/4 Inch Tube OD, 1/8 Inch Pipe Size | CT7EPT N4FE21/8"200°F40°F300 psi-0.688"Glass, ThermoplasticAir, Potable Water€5.20
PARKER N6FE4 Female Elbow, 90 Degrees, Nylon, 3/8 Inch Tube OD, 1/4 Inch Pipe Size | CT7EPU N6FE41/4"200°F40°F150 psi-0.812"Glass, ThermoplasticAir, Potable Water€6.35
PARKER N6FE6 Female Elbow, 90 Degrees, Nylon, 3/8 Inch Tube OD, 3/8 Inch Pipe Size | CT7EPV N6FE63/8"200°F40°F150 psi-0.812"Glass, ThermoplasticAir, Potable Water€6.35
PARKER N10FE8 Female Elbow, 90 Degrees, Nylon, 5/8 Inch Tube OD, 1/2 Inch Pipe Size | CT7EPW N10FE81/2"200°F40°F50 psi-1 1/8"Glass, ThermoplasticAir, Potable Water€8.28
PARKER P8FE6 Female Elbow, 90 Degrees, Polypropylene, 1/2 Inch Tube OD, 3/8 Inch Pipe Size | CT7EPX P8FE63/8"212°F0°F150 psi-1"Glass, ThermoplasticAir, Potable Water€6.68
PARKER P4FE4 Female Elbow, 90 Degrees, Polypropylene, 1/4 Inch Tube OD, 1/4 Inch Pipe Size | CT7EPY P4FE41/4"212°F0°F300 psi-0.688"Glass, ThermoplasticAir, Potable Water€5.72
PARKER P6FE6 Female Elbow, 90 Degrees, Polypropylene, 3/8 Inch Tube OD, 3/8 Inch Pipe Size | CT7EPZ P6FE63/8"212°F0°F150 psi-0.812"Glass, ThermoplasticAir, Potable Water€6.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 270NTA-6-4 Female Elbow, Brass, 3/8 Inch Tube OD, 1/4 Inch Pipe Size, Compression x FNPT
€17.12 /unit