Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER N6FE4 Female Elbow, 90 Degrees, Nylon, 3/8 Inch Tube OD, 1/4 Inch Pipe Size | CT7EPU

PARKER N6FE4 Female Elbow, 90 Degrees, Nylon, 3/8 Inch Tube OD, 1/4 Inch Pipe Size

Item: CT7EPU Model: N6FE4Cross Ref: 2GVC2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Elbow
ApplicationAir, Potable Water
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
ColorWhite
Compatible Tube MaterialGlass, Thermoplastic
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeFNPTF
Fitting Side B Pipe Size1/4"
Hex Size0.812"
Length1.312"
MaterialNylon
Max. Operating Pressure150 psi
Max. Operating Temp.200°F
Mfr. SeriesFAST & TITE
Min. Operating Temp.40°F
Pipe Size1/4"
System Of MeasurementImperial
Fitting MaterialNylon
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 5/16"
SeriesFast & Tite
Specific Fitting Shape90° Elbow Adapter
StandardsFDA APPROVED, NSF/ANSI 51

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.06
Ship length (cm)3.33
Ship width (cm)2.06
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating Temp.Min. Operating Temp.Max. Operating PressureTube SizeHex SizeCompatible Tube MaterialApplicationPrice
PARKER N4FE2 Female Elbow, 90 Degrees, Nylon, 1/4 Inch Tube OD, 1/8 Inch Pipe Size | CT7EPT N4FE21/8"200°F40°F300 psi-0.688"Glass, ThermoplasticAir, Potable Water€5.20
PARKER N6FE6 Female Elbow, 90 Degrees, Nylon, 3/8 Inch Tube OD, 3/8 Inch Pipe Size | CT7EPV N6FE63/8"200°F40°F150 psi-0.812"Glass, ThermoplasticAir, Potable Water€6.35
PARKER N10FE8 Female Elbow, 90 Degrees, Nylon, 5/8 Inch Tube OD, 1/2 Inch Pipe Size | CT7EPW N10FE81/2"200°F40°F50 psi-1 1/8"Glass, ThermoplasticAir, Potable Water€8.28
PARKER P8FE6 Female Elbow, 90 Degrees, Polypropylene, 1/2 Inch Tube OD, 3/8 Inch Pipe Size | CT7EPX P8FE63/8"212°F0°F150 psi-1"Glass, ThermoplasticAir, Potable Water€6.68
PARKER P4FE4 Female Elbow, 90 Degrees, Polypropylene, 1/4 Inch Tube OD, 1/4 Inch Pipe Size | CT7EPY P4FE41/4"212°F0°F300 psi-0.688"Glass, ThermoplasticAir, Potable Water€5.72
PARKER P6FE6 Female Elbow, 90 Degrees, Polypropylene, 3/8 Inch Tube OD, 3/8 Inch Pipe Size | CT7EPZ P6FE63/8"212°F0°F150 psi-0.812"Glass, ThermoplasticAir, Potable Water€6.90
PARKER P10FE8 Female Elbow, 90 Degrees, Polypropylene, 5/8 Inch Tube OD, 1/2 Inch Pipe Size | CT7EQA P10FE81/2"212°F0°F50 psi-1 1/8"Glass, ThermoplasticAir, Potable Water€7.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER N6FE4 Female Elbow, 90 Degrees, Nylon, 3/8 Inch Tube OD, 1/4 Inch Pipe Size
€7.62 /unit