Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 22CABH-6-6 Bulkhead Union 0.250 Inch Brass | AB9ZBD 2GUK1

PARKER 22CABH-6-6 Hose Barb Fitting, Bulkhead, 3/8 Inch Outside Diameter, Brass

Item: AB9ZBD Model: 22CABH-6-6Cross Ref: 2GUK1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
ApplicationIndustrial Controls
Barb Size1/4"
Basic MaterialMetal
Body MaterialBrass
ClassPipe Fittings
ColorBrass
Connection TypeBarbed x Compress Align
GenderNot Available
Hex Size0.562"
MaterialBrass
Max. Operating Temp.32°C
Max. Pressure150 psi
Max. Working Pressure150 psi
Min. Operating Temp.-53°C
Pipe Size3/8"
ShapeBulkhead
Temp. Range-65°F to +90°F
Tube MaterialPolyethylene
Tube Outside Dia.3/8"
TypeTube To Compression
Compatible Tube MaterialPolyethylene
Fitting MaterialBrass
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Maximum Operating Pressure150 psi
Maximum Operating Temperature90°F
Minimum Operating Temperature65°F
Overall Length1 7/8"
SeriesDouble Barb
Specific Fitting ShapeStraight Bulkhead Union
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.43
Ship length (cm)4.76
Ship width (cm)1.43
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeTube Outside Dia.Barb SizeSpecific Fitting ShapeHex SizeTube Inside Dia.ClassMax. Operating Temp.Price
PARKER 20-4 Plug 0.17 Inch Tube Brass | AB9YZK 2GUE5 20-4-1/4"0.17"Plug---32°C€3.36
PARKER 20-4-5/32 Plug Adapter 0.17 And 0.096 Inch Brass | AB9YZL 2GUE6 20-4-5/325/32"1/4"-Plug Adapter--Pipe Fittings32°C€3.54
PARKER 20-6 Plug 0.250 Inch Tube Brass | AB9YZM 2GUE7 20-6-3/8"1/4"Plug---32°C€5.35
PARKER 20-8 Plug 0.377 Inch Tube Brass | AB9YZN 2GUE8 20-8-1/2"0.377"Plug---32°C€6.51
PARKER 22-4 Union 0.170 Inch Double-barbed Brass | AB9YZP 2GUF1 22-4-1/4"0.17" x 0.17"Straight Connector---32°C€1.76
PARKER 224-4 Union Tee 0.170 Inch Push-in Brass | AB9YZQ 2GUF2 224-41/4"1/4"0.17" x 0.17" x 0.17"Tee--Pipe Fittings32°C€5.75
PARKER 224-4-4-5/32 Union Tee 0.170 x 0.096 Inch Barbed Brass | AB9YZR 2GUF3 224-4-4-5/325/32"1/4"0.17" x 0.17" x 0.096"Tee--Pipe Fittings32°C€7.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 22CABH-6-6 Hose Barb Fitting, Bulkhead, 3/8 Inch Outside Diameter, Brass
€31.81 /unit