Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2-2 MHN-B Male Hex Nipple 1/8 Inch x 1/8 Inch 5600 Psi | AF7GWG 20YZ87

PARKER 2-2 MHN-B Male Hex Nipple 1/8 Inch x 1/8 Inch 5600 Psi

Item: AF7GWG Model: 2-2 MHN-BCross Ref: 20YZ87
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Hex Nipple
ApplicationAir, Natural Gas, Oil
Basic Fitting ShapeNipple
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNipple
Body MaterialBrass
ClassPipe Fitting
ColorBrown
Connection TypeMNPT
Fitting Side A GenderMale
Fitting Side B GenderMale
GenderMale
Hex Size0.438"
Includes Pre-applied Thread SealantNo
Includes SealNo
Length1 1/16"
Low Lead Compliance LevelNot Compliant
Max. Pressure5600 psi
Max. Working Pressure5600 psig
Number Of Holes1
Outside Dia.1/8"
Pipe Fitting MaterialBrass
Pipe Size1/8" x 1/8"
ShapeMale Hex Nipple
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Outside Diameter1/8"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Outside Diameter1/8"
Fitting Side B TypeNPT
Material GradeC36000
Maximum Operating Pressure5600 psi
Overall Length1 1/16"
Specific Fitting ShapeHex Nipple
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.11
Ship length (cm)2.54
Ship width (cm)1.11
HS code7412200000
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeOutside Dia.Max. Working PressureConnection TypeClassApplicationColorPrice
PARKER 12-8 MHN-B Male Hex Nipple 3/4 Inch x 1/2 Inch 3800 Psi | AF7GVY 20YZ79 12-8 MHN-B3/4" x 1/2"1 1/8"3/4"3800 psigMNPTPipe FittingAir, Natural Gas, OilBrown€49.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2-2 MHN-B Male Hex Nipple 1/8 Inch x 1/8 Inch 5600 Psi
€25.41 /unit