Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1MSC2N-316 Straight Connector Stainless Steel A-LOK x M 1/16 Inch x 1/8 Inch | AF7GLF 20YX74

PARKER 1MSC2N-316 Tube Fitting, 1/16 Inch, Two Ferrule Compression

Item: AF7GLF Model: 1MSC2N-316Cross Ref: 20YX74
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationCompressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Basic MaterialStainless Steel
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeConnector
Body MaterialStainless Steel
Compression Thread Size1/16"
Connection Size0.062"
Connection TypeA Lok x MNPT
Fitting Side A Connection TypeCompression
GradeGrade 316
Hex Size0.438"
MaterialStainless Steel
Max. Operating Pressure16800 psi
Max. Pressure16800 psi
Pipe Size1/8"
Resistance PropertiesCorrosion Resistant, Gall Resistant
Specific Pipe Fitting ShapeConnector
StyleTube To Male Pipe
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Tube Fitting MaterialStainless Steel
Tube Outside Dia.0.062"
Tube Size0.062"
Compatible Fitting BrandsA LOK
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter1/16"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/8"
Material GradeGrade 316
Maximum Operating Pressure16800 psi
Maximum Operating Temperature649°C
Minimum Operating Temperature255°C
Overall Length1 1/32"
Specific Fitting ShapeStraight Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Thread Size A10-32

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.11
Ship length (cm)2.62
Ship width (cm)1.11
HS code7307290000
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureConnection TypeShapePipe SizeMax. PressurePrice
PARKER 4MSC2N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 1/8in | AB2ZPC 1PZC8 4MSC2N-3161/4"Stainless Steel1/2"9100 psiA Lok x MNPT-1/8"9100 psi€24.63
Parker 4MSC4N-316 A Lok Male Connector, Stainless Steel | AB2ZPD | 1PZC9 4MSC4N-3161/4"Stainless Steel0.562"7500 psiTwo FerruleNPT Male Connector1/4"7500 psi€22.30
PARKER 4MSC6N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 3/8in | AB2ZPE 1PZD1 4MSC6N-3161/4"Stainless Steel0.688"10300 psiA Lok x MNPT-3/8"7200 psi€34.26
PARKER 4MSC8N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 1/2in | AB2ZPF 1PZD2 4MSC8N-3161/4"Stainless Steel7/8"10300 psiTwo FerruleNPT Male Connector1/2"6600 psi€46.36
PARKER 6MSC4N-316 Connector 316 Stainless Steel A-lok x M 1/4in | AB2ZPG 1PZD3 6MSC4N-3163/8"Stainless Steel5/8"6600 psiTwo FerruleNPT Male Connector1/4"7200 psi€34.57
Parker 6MSC6N-316 A-Lok Male Connector, Stainless Steel 3/8 In | AB2ZPH | 1PZD4 6MSC6N-3163/8"Stainless Steel0.688"6600 psiTwo FerruleNPT Male Connector3/8"7200 psi€34.31
Parker 6MSC8N-316 A-Lok Male Connector, 316 Stainless Steel | AB2ZPJ | 1PZD5 6MSC8N-3163/8"Stainless Steel7/8"6600 psiTwo FerruleNPT Male Connector1/2"7200 psi€47.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1MSC2N-316 Tube Fitting, 1/16 Inch, Two Ferrule Compression
€65.79 /unit