EATON E34EX7025S | BJ2WFB

EATON E34EX7025S Pushbutton, 30.5 mm, Black Actuator, Stainless Steel Enclosure, 1No-1Nc

Item: BJ2WFB Model: E34EX7025S
In Stock

Get it by Tuesday, Jun 17

€1,049.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypePushbutton, Flush
Contact Configuration1 NC, 1 NO
Enclosure MaterialStainless Steel
Height1"
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X
NotesUse NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Number Of Elements2
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX7025S Pushbutton, 30.5 mm, Black Actuator, Stainless Steel Enclosure, 1No-1Nc
€1,049.99 /unit