Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1JC77-16-16 Hydraulic Crimp Fitting, Steel x Steel, Straight, -16 | CT7FFU

PARKER 1JC77-16-16 Hydraulic Crimp Fitting, Steel x Steel, Straight, 16 Hose Dash Size

Item: CT7FFU Model: 1JC77-16-16Cross Ref: 55DD84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
FinishZinc
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
Fitting Size0.511" x 1"
For Hose I.d.1"
Hose Fitting A GenderFemale
Hose Fitting A Size0.511"
Hose Fitting A TypeORS
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1"
Hydraulic Fitting Connection TypeCrimpable
Max. Working Pressure @ 70 Deg. F4000 psi
ReusableNo
Thread Size0.511"-27
Thread TypeORS
Vacuum RatingNot Rated
For Hose Dash Size-16
For Use With Hose Series787TC, 787ST, 797TC, 797ST Series
Hose Fitting A Connection TypeORS
Max. Working Pressure @ 70 F4000 psi

Shipping Info:

Ship weight (kg) 2.5425
Ship height (cm)2.54
Ship length (cm)9.12
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting AnglePrice
PARKER 1J777-10-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEG 1J777-10-105/8"Elbow-6000 psi5/8"0.511"Female45°€160.60
PARKER 1J777-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EFA 1J777-12-120.188"Elbow-6000 psi0.188"0.511"Female45°€153.06
PARKER 1J777-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFE 1J777-16-161"Elbow0.511" x 1"4000 psi1"0.511"Female45°€202.98
PARKER 1J777-20-20 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -20 | CT7EFQ 1J777-20-201 1/4"Elbow-9200 psi1 1/4"0.511"Female45°€309.05
PARKER 1J777-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGP 1J777-8-81/2"Elbow-6000 psi1/2"0.511"Female45°€102.81
PARKER 1J777-10-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGU 1J777-10-81/2"Elbow-6000 psi1/2"0.511"Female45°€116.20
PARKER 1J543-8-6 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Bulkhead Elbow, -6 | CT7EGX 1J543-8-63/8"Bulkhead Elbow-9200 psi3/8"0.511"Female90°€51.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1JC77-16-16 Hydraulic Crimp Fitting, Steel x Steel, Straight, 16 Hose Dash Size
€120.33 /unit