Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1J777-20-20 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -20 | CT7EFQ

PARKER 1J777-20-20 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, 20 Hose Dash Size

Item: CT7EFQ Model: 1J777-20-20Cross Ref: 55DD59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Fitting Angle45°
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeElbow
For Hose I.d.1 1/4"
Hose Fitting A GenderFemale
Hose Fitting A Size0.511"
Hose Fitting A TypeORS
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1 1/4"
Max. Working Pressure @ 70 Deg. F9200 psi
ReusableNo
Thread Size0.511"-27
Thread TypeORS
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 1.4062
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting AnglePrice
PARKER 1J777-10-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEG 1J777-10-105/8"Elbow-6000 psi5/8"0.511"Female45°€160.60
PARKER 1J777-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EFA 1J777-12-120.188"Elbow-6000 psi0.188"0.511"Female45°€153.06
PARKER 1J777-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFE 1J777-16-161"Elbow0.511" x 1"4000 psi1"0.511"Female45°€202.98
PARKER 1J777-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGP 1J777-8-81/2"Elbow-6000 psi1/2"0.511"Female45°€102.81
PARKER 1J777-10-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGU 1J777-10-81/2"Elbow-6000 psi1/2"0.511"Female45°€116.20
PARKER 1J543-8-6 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Bulkhead Elbow, -6 | CT7EGX 1J543-8-63/8"Bulkhead Elbow-9200 psi3/8"0.511"Female90°€51.06
PARKER 1J977-10-10 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, -10 | CT7EHB 1J977-10-105/8"Elbow-6000 psi5/8"0.511"Female90°€159.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1J777-20-20 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, 20 Hose Dash Size
€349.90 /unit