Flat Shipping

Flat Shipping at €24.99 + VAT

VIBCO STKIT906AMWALL Vibrator Mounting Bracket 6 Inch Air Saver | AF7HEP 21AH55

VIBCO STKIT906AMWALL Vibrator Mounting Bracket 6 Inch Air Saver

Item: AF7HEP Model: STKIT906AMWALLCross Ref: 21AH55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,507.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVibrator Mounting Bracket
ApplicationConcrete Wall Forms, High Force Applications, Railcars
For EnvironmentExtremely Dusty & Dirty
Height1 3/8"
IncludesAirmiser(Tm)
Length10"
MaterialAluminum, Silicone
Mount TypeVacuum
Overall Height1.38"
TypeSelf Adhesive
Width6"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)3.51
Ship length (cm)25.4
Ship width (cm)15.24
HS code8479899895

Product Variants

ProductModelHeightTypeMaterialPrice
VIBCO STKIT903 Vibrator Mounting Bracket 11 Inch x 3-1/2 In | AF7HEJ 21AH50 STKIT9031 5/16"Self AdhesiveAluminum, Silicone€1,316.13
VIBCO STKIT903AM Vibrator Mounting Bracket 11 Inch Air Saver | AF7HEK 21AH51 STKIT903AM1 5/16"Self AdhesiveAluminum, Silicone€2,546.97
VIBCO STKIT906 Vibrator Mounting Bracket 10 Inch x 6 Inch | AF7HEL 21AH52 STKIT9061 3/8"Self AdhesiveAluminum, Silicone€1,475.61
VIBCO STKIT906AM Vibrator Mounting Bracket 10 Inch Air Saver | AF7HEM 21AH53 STKIT906AM1 3/8"Self AdhesiveAluminum, Silicone€2,976.31
VIBCO STKIT906WALL Vibrator Mounting Bracket 10 Inch x 6 Inch | AF7HEN 21AH54 STKIT906WALL1 3/8"Self AdhesiveAluminum, Silicone€1,912.09
VIBCO STKIT908 Vibrator Mounting Bracket 10 Inch x 8-1/2 Inch | AF7HEQ 21AH56 STKIT9082 1/8"Self AdhesiveAluminum, Silicone€1,715.64
VIBCO STKIT908AM Vibrator Mounting Bracket 8-1/2 Inch Air Saver | AF7HER 21AH57 STKIT908AM2 1/8"Self AdhesiveAluminum, Silicone€3,078.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO STKIT906AMWALL Vibrator Mounting Bracket 6 Inch Air Saver
€3,507.02 /unit