Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 172PTCNS-6-4-4 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x Push-to-Connect x MNPT | CT7EWZ

PARKER 172PTCNS-6-4-4 Brass DOT Push-to-Connect Fitting, Push-to-Connect x Push-to-Connect x MNPT

Item: CT7EWZ Model: 172PTCNS-6-4-4Cross Ref: 791CM6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorGold
Compatible Tube MaterialNylon, Stainless Steel
Fitting Side A Connection TypePush To Connect
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter1/4"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size1/4"
Length1.969"
MaterialBrass
Max. Operating Pressure250 psi
Max. Operating Temp.200°F
Min. Operating Temp.-40°F
Specific Fitting ShapeTEE
System Of MeasurementImperial
Thread Size1/4"
Fitting MaterialBrass
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Overall Length1 31/32"
StandardsDOT FMVSS 571.106, SAE J2494, SAE J2494-3

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)2.54
Ship length (cm)5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCompatible Tube MaterialMax. Operating Temp.ApplicationColorSpecific Fitting ShapeMin. Operating Temp.Fitting Side A Connection TypeFitting Side B Connection TypePrice
PARKER 377PTC-4-4 Female Branch Tee, Composite, NPTF x Push-to-Connect x Push-to-Connect | CT7EPE 377PTC-4-4Nylon, Stainless Steel200°FAirBlackAdapter Tee40°FNPTFPush To Connect-
RFQ
PARKER 170PTCNS-4-2 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETT 170PTCNS-4-2Nylon, Stainless Steel-------€22.86
PARKER 170PTCNS-8-8 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETU 170PTCNS-8-8Nylon, Stainless Steel--Silver----€42.23
PARKER 170PTCNS-8-6 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETV 170PTCNS-8-6Nylon, Stainless Steel--Silver----€39.31
PARKER 170PTCNS-8-4 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETW 170PTCNS-8-4Nylon, Stainless Steel-------€66.25
PARKER VS169PTCNS-10-8 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x MNPT | CT7ETX VS169PTCNS-10-8Nylon, Stainless Steel200°FAirSilverElbow Adapter-40°FPush To ConnectMNPT€37.30
PARKER 179PTCNS-6-4 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x MNPT | CT7ETY 179PTCNS-6-4Nylon, Stainless Steel200°FAirSilverElbow Adapter-40°FPush To ConnectMNPT€23.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 172PTCNS-6-4-4 Brass DOT Push-to-Connect Fitting, Push-to-Connect x Push-to-Connect x MNPT
€63.27 /unit