Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 16A77-24-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, -20 | CT7FGC

PARKER 16A77-24-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, 20 Hose Dash Size

Item: CT7FGC Model: 16A77-24-20Cross Ref: 55DA31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.63 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.1 1/4"
Hose Fitting A GenderMale
Hose Fitting A Size0.511"
Hose Fitting A TypeFlange
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1 1/4"
Max. Working Pressure @ 70 Deg. F6000 psi
ReusableNo
Thread Size0.511"-27
Thread TypeFlange
Vacuum RatingNot Rated
For Hose Dash Size-20
For Use With Hose Series787TC, 787ST, 797TC, 797ST Series
Hose Fitting A Connection TypeFlange
Max. Working Pressure @ 70 F6000 psi
StandardsSAE

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FHose Fitting A TypeHose Fitting B SizeHose Fitting A SizeThread TypePrice
PARKER 11777-12-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEK 11777-12-83/4"Elbow-5000 psiFlange3/4"0.511"Flange€159.09
PARKER 11743-16-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEM 11743-16-121"Elbow0.511" x 1"5000 psiFlange1"0.511"Flange€88.08
PARKER 16F77-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEN 16F77-12-123/4"Elbow-6000 psiFlange3/4"0.511"Flange€156.98
PARKER 16F77-16-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EER 16F77-16-123/4"Elbow-6000 psiFlange3/4"0.511"Flange€178.27
PARKER 11743-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEV 11743-8-81/2"Elbow-5000 psiFlange1/2"0.511"Flange€78.95
PARKER 16F43-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEW 16F43-12-123/4"Elbow-6000 psiFlange3/4"0.511"Flange€111.06
PARKER 16F43-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFC 16F43-16-161"Elbow-6000 psiFlange1"0.511"Flange€141.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 16A77-24-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, 20 Hose Dash Size
€227.63 /unit