Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 16 PNBZ-B-GR Cap | CT7CXT

PARKER 16 PNBZ-B-GR Cap

Item: CT7CXT Model: 16 PNBZ-B-GRCross Ref: 4CXK2
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCap

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFitting MaterialMax. Operating PressureHex SizeOverall LengthSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Thread SizeFitting Tube Size Outer DiameterPrice
PARKER L640F-6 Cap | CT7CWV L640F-6Brass2800 psi3/4"0.688"Cap-5/8"-183/8"€9.67
PARKER 640F-3 Cap | CT7CWW 640F-3Brass2800 psi1/2"0.469"Cap-3/8"-240.188"€43.67
PARKER 640F-12 Cap | CT7CWX 640F-12Brass550 psi1.312"1.094"Cap-1 1/16"-143/4"€20.96
PARKER 12 CP-SS Hex Head Cap, 316 Stainless Steel, 3/4 Inch Fitting Pipe Size, Female NPT | CT7CXA 12 CP-SSStainless Steel4300 psi1 1/4"1.438"Hex Head Cap3/4"--€118.49
PARKER 1 HPC-SS Hex Cap, 316 Stainless Steel, 1 Inch Fitting Pipe Size, Female NPT | CT7FXV 1 HPC-SSStainless Steel3600 psi1 5/8"1.688"Hex Cap1"--€100.95
PARKER 1/2 HPC-SS Hex Cap, 316 Stainless Steel, 1/2 Inch Fitting Pipe Size, Female NPT | CT7FXW 1/2 HPC-SSStainless Steel6000 psi1 1/16"1.312"Hex Cap1/2"--€74.76
PARKER 1/8 HPC-SS Hex Cap, 316 Stainless Steel, 1/8 Inch Fitting Pipe Size, Female NPT | CT7FXX 1/8 HPC-SSStainless Steel6000 psi0.562"3/4"Hex Cap1/8"--€90.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 16 PNBZ-B-GR Cap