DAYTON 7F886 Tubeaxial Fan, With Motor And Drive Package, 10 HP Motor, 9.04 HP Max. BHP | CJ3RCZ

DAYTON 7F886 Tubeaxial Fan, With Motor And Drive Package, 10 HP Motor, 9.04 HP Max. BHP

Item: CJ3RCZ Model: 7F886
In Stock

Get it by Monday, Jun 16

€8,924.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Airflow @ 0.000 In Sp38100 CFM
Airflow @ 0.125 In Sp37140 CFM
Airflow @ 0.250 In Sp36105 CFM
Airflow @ 0.500 In Sp33885 CFM
AssemblyUnassembled
Bearing TypeBall Bearing
Blade Diameter48"
Blade MaterialAluminum
Body Diameter48 5/8"
Bolt Circle Diameter50 1/4"
Brake Horsepower9 1/25 bhp
Compatible Flange Grainger Part Number3C444
Current24.6/12.3A
Drive TypeBelt Drive
FeaturesStreamlined Belt Tunnel
For Air TypeFlammable Vapor
Frequency60 Hz
Housing FinishBaked Enamel
Housing MaterialSteel
IncludesBelt Guard
Includes Motor & Drive PackageYes
Maximum Ambient Temperature104°F
Maximum Fan Speed891 RPM
Maximum Inlet Air Temperature200°F
Maximum Noise Level @ 5 Feet112 sones
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingClass I Group C, Class I Group D, Class II Group F, Class II Group G
Motor Horsepower10 hp
Motor Speed1760 RPM
Motor Type3-Phase
Mounting OrientationHorizontal, Vertical
Nameplate Voltage230/460V AC
Number Of Blades5
Number Of Speeds1
Overall Diameter51 3/4"
Overall Height64 3/4"
Overall Length36"
Phase3
Propeller Shaft Diameter1 1/2"
Replacement Fan Blade Part Number3C422
Resistance PropertiesRust Resistant
Spark Resistant Construction TypeB
StandardsAMCA

Shipping Info:

Ship weight (kg) 318.7998

Product Variants

ProductModelDrive TypeBlade MaterialBlade Dia.Number Of BladesPhaseBolt Circle Dia.Cfm @ 0.000-in. SpNumber Of SpeedsPrice
DAYTON 2XZH2 Direct Drive Tube Axial Fan 30 Inch 230v | AC4AGL 166010Direct DriveAluminum30"63-14792 CFM1€4,598.65
DAYTON 4TM80 Direct Drive Tube Axial Fan 12 Inch 115v | AD9MGK 166001ADirect DriveAluminum12"41-1627/1079 CFM2€1,545.13
DAYTON 4TM81 Direct Drive Tube Axial Fan 16 Inch 115v | AD9MGL 166002ADirect DriveAluminum16"61-2763/1832 CFM2€1,852.54
DAYTON 4TM82 Direct Drive Tube Axial Fan 18 Inch 115v | AD9MGM 166003ADirect DriveAluminum18"61-3938/2610 CFM2€1,747.47
DAYTON 4TM83 Direct Drive Tube Axial Fan 18 Inch 115v | AD9MGN 166009ADirect DriveAluminum18"61-4670/3095 CFM2€2,088.35
DAYTON 4TM84 Direct Drive Tube Axial Fan 21 Inch 230v | AD9MGP 166004ADirect DriveAluminum21"61-6193/4105 CFM2€2,604.97
DAYTON 4TM85 Direct Drive Tube Axial Fan 24 Inch 230v | AD9MGQ 166005ADirect DriveAluminum24"63-8555 CFM1€2,361.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7F886 Tubeaxial Fan, With Motor And Drive Package, 10 HP Motor, 9.04 HP Max. BHP
€8,924.12 /unit