Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 16 BZ-B Tube Nut Brass Compression 1in | AD7AFA 4CXJ2 / 16 BZ-B-GR

PARKER 16 BZ-B 16 BZ-B-GR Tube Nut Brass Compression 1in

Item: AD7AFA Model: 16 BZ-BCross Ref: 4CXJ2 / 16 BZ-B-GR
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Nut
ApplicationAir, Natural Gas, Non-Potable Water
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNut
Body MaterialBrass
Compatible Tube Outer Dia.1"
Compression Thread Size1 5/16"-20
Connection TypeCompression
Fits BrandSwagelok
Hex Size1 1/2"
MaterialBrass
Specific Pipe Fitting ShapeNut
System Of MeasurementImperial
Temp. Range-40°F to +400°F
Tube Size1"
Compatible Fitting BrandsSwagelok
Compatible Tube Outer Diameter1"
Fitting Connection TypeCompression
Fitting MaterialBrass
Material GradeC36000
Maximum Operating Temperature400°F
Minimum Operating Temperature40°F
Overall Length13/16"
SeriesCPI
SeriesCPI(TM) Series
Specific Fitting ShapeNut/Sleeve
StandardsASTM B16, ASTM B453, QQ-B 626
Thread Size1 5/16"-20

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.81
Ship length (cm)2.06
Ship width (cm)3.81
HS code7412200045
Country of OriginUS

Product Variants

ProductModelTube SizeHex SizeBody MaterialMaterialTemp. RangeCompatible Tube MaterialCompatible Tube Outer Dia.Connection TypePrice
PARKER 10 BZ-SS Tube Nut 316 Stainless Steel Cpi 5/8in | AD7ABQ 4CWX9 / 10 BZ-SS-GR 10 BZ-SS5/8"1"Stainless SteelStainless Steel-425°F to +1200°FStainless Steel--€25.82
PARKER 12 BZ-SS Tube Nut 316 Stainless Steel Cpi 3/4in | AD7ABW 4CWZ3 / 12 BZ-SS-GR 12 BZ-SS3/4"1 1/8"Stainless SteelStainless Steel-425°F to +1200°FStainless Steel--€28.08
PARKER 12 BZ-B Tube Nut Brass Compression 3/4in | AD7AER 4CXG8 / 12 BZ-B-GR 12 BZ-B3/4"1 1/8"BrassBrass-40°F to +400°F--Compression€9.93
PARKER 10NU10-316 Tube Nut 316 Stainless Steel A-lok 5/8in | AD7AFX 4CXN5 / 10NU10-316-GR 10NU10-3165/8"1"Stainless SteelStainless Steel-425°F to +1200°FStainless Steel--€25.74
PARKER 61CA-6 Tube Nut, Brass, Compression, For 3/8 Inch Tube OD, 9/16-24 Threading Size, 100 PK | CT7KPY 61CA-63/8"5/8"-Brass--3/8"Compression€308.70
PARKER 61CA-5 Tube Nut, Brass, For 5/16 Inch Tube OD, 1/2-24 Threading Size, 15/32 Inch Overall Length | CT7KPZ 61CA-55/16"0.562"-Brass-Thermoplastic0.312"Compression€155.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 16 BZ-B 16 BZ-B-GR Tube Nut Brass Compression 1in
€33.26 /unit