Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 10NU10-316 Tube Nut 316 Stainless Steel A-lok 5/8in | AD7AFX 4CXN5 / 10NU10-316-GR

PARKER 10NU10-316 10NU10-316-GR Tube Nut 316 Stainless Steel A-lok 5/8in

Item: AD7AFX Model: 10NU10-316Cross Ref: 4CXN5 / 10NU10-316-GR
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Nut
ApplicationAir, Natural Gas, Non-Potable Water, Potable Water, Steam
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNut
Body MaterialStainless Steel
Compatible Fitting BrandsSwagelok
Compatible Tube MaterialStainless Steel
Compression Thread Size7/8"-20
Hex Size1"
MaterialStainless Steel
Specific Pipe Fitting ShapeNut
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Tube Size5/8"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)1.75
Ship width (cm)2.54
HS code7307290090
Country of OriginUS

Product Variants

ProductModelTube SizeHex SizeBody MaterialMaterialTemp. RangeCompatible Tube MaterialCompatible Tube Outer Dia.Connection TypePrice
PARKER 10 BZ-SS Tube Nut 316 Stainless Steel Cpi 5/8in | AD7ABQ 4CWX9 / 10 BZ-SS-GR 10 BZ-SS5/8"1"Stainless SteelStainless Steel-425°F to +1200°FStainless Steel--€25.82
PARKER 12 BZ-SS Tube Nut 316 Stainless Steel Cpi 3/4in | AD7ABW 4CWZ3 / 12 BZ-SS-GR 12 BZ-SS3/4"1 1/8"Stainless SteelStainless Steel-425°F to +1200°FStainless Steel--€28.08
PARKER 12 BZ-B Tube Nut Brass Compression 3/4in | AD7AER 4CXG8 / 12 BZ-B-GR 12 BZ-B3/4"1 1/8"BrassBrass-40°F to +400°F--Compression€9.93
PARKER 16 BZ-B Tube Nut Brass Compression 1in | AD7AFA 4CXJ2 / 16 BZ-B-GR 16 BZ-B1"1 1/2"BrassBrass-40°F to +400°F-1"Compression€27.72
PARKER 61CA-6 Tube Nut, Brass, Compression, For 3/8 Inch Tube OD, 9/16-24 Threading Size, 100 PK | CT7KPY 61CA-63/8"5/8"-Brass--3/8"Compression€308.70
PARKER 61CA-5 Tube Nut, Brass, For 5/16 Inch Tube OD, 1/2-24 Threading Size, 15/32 Inch Overall Length | CT7KPZ 61CA-55/16"0.562"-Brass-Thermoplastic0.312"Compression€155.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10NU10-316 10NU10-316-GR Tube Nut 316 Stainless Steel A-lok 5/8in
€30.89 /unit