Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 159F-6-6 Male Elbow 45 Degree Brass Tube x Fnpt - Pack Of 10 | AB3UDN 1VED2

PARKER 159F-6-6 Male Elbow, 90 Degs, 3/8 Inch Outside Diameter, Brass

Item: AB3UDN Model: 159F-6-6Cross Ref: 1VED2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialBrass
Compatible Tube MaterialAluminum, Brass, Copper, Steel
Connection TypeFlare x FNPT
Fitting MaterialBrass
Fitting Side A Connection TypeFlared
Fitting TypeFlare
Flare Angle45°
Flare Thread Size5/8"-18
Max. Pressure450 psi to 2800 psi
O-ring MaterialFluorocarbon
Pipe Size3/8"
Temp. Range-65°F to +250°F
Tube Size3/8"
ApplicationLP Gases, Natural Gases
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Fitting Thread Size5/8"-18
Maximum Operating Pressure1000 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
Overall Length29/32"
Specific Fitting Shape45° Forged Elbow Adapter
StandardsSAE J512, SAE J513

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)3.81
Ship length (cm)2.3
Ship width (cm)6.86
HS code7412200035
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeConnection TypeFlare Thread SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Pipe SizeOverall LengthPrice
PARKER 149F-10-12 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZH 1VDZ2 149F-10-125/8"3/4"Flare x MNPT7/8"-14450 psi to 2800 psi---€184.80
PARKER 149F-10-6 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZJ 1VDZ3 149F-10-65/8"3/8"Flare x MNPT7/8"-14450 psi to 2800 psi---€156.94
PARKER 149F-12-12 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZK 1VDZ4 149F-12-123/4"3/4"Flare x MNPT11/16"-14450 psi to 2800 psi---€299.20
PARKER 149F-12-8 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZL 1VDZ5 149F-12-83/4"1/2"Flare x MNPT11/16"-14450 psi to 2800 psi3/4"1/2"-€250.44
PARKER 149F-5-6 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3UCU 1VEA3 149F-5-60.312"3/8"Flare x MNPT1/2"-20450 psi to 2800 psi--1"€156.56
PARKER 149F-8-12 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3UCY 1VEA8 149F-8-121/2"3/4"Flare x MNPT3/4"-16450 psi to 2800 psi---€174.68
PARKER 149F-8-4 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3UCZ 1VEA9 149F-8-41/2"1/4"Flare x MNPT3/4"-16450 psi to 2800 psi---€122.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 159F-6-6 Male Elbow, 90 Degs, 3/8 Inch Outside Diameter, Brass
€120.12 /unit