Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1466230000G Clamp Mounting 1 Qt | AD9YXB 4VV84

PARKER 1466230000G Clamp Mounting 1 Qt

Item: AD9YXB Model: 1466230000GCross Ref: 4VV84
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€204.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Clamp
FinishZinc Plated
Inside Dia.4 1/2"
MaterialSteel

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)16.26
Ship length (cm)17.27
Ship width (cm)16
HS code8479899899
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1466230000G Clamp Mounting 1 Qt
€204.75 /unit