Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 125HBLSV-6-4 Hose Barb Swivel 1/4 Mnpt 3/8 Inch Barb | AC9KNR 3HCC6

PARKER 125HBLSV-6-4 Hose Barb Fitting, 3/8 Inch Internal Diameter, Brass

Item: AC9KNR Model: 125HBLSV-6-4Cross Ref: 3HCC6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb Fitting
Barb Size3/8"
Clamp TypeCrimped, Worm
Connection TypeBarbed x Clamp And Thread
Fitting MovementSwivel
Fitting ShapeStraight
Fitting StyleStraight
Hex Head Size (in.)0.6875"
Hole Dia.1/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting B GenderMale
Hose Inside Dia.3/8"
Includes Shut OffNo
MaterialBrass
Max. Operating Pressure150 psi
Max. Operating Temp.71°C
Max. Pressure150 psi
Min. Operating Temp.-40°C
Nipple Grip TypeNo Knurl
Pressure150 psi
ReusableNo
Ring MaterialFluorocarbon
ShapeSwivel Connector
Specific Pipe Fitting ShapeConnector
StyleBarb To Pipe
Thread Size1/4"
Thread TypeMNPT
TypeSwivel
Vacuum RatingNot Rated
Fitting Connection TypeHose Barb x NPT
Fitting MaterialBrass x Brass
Fitting Size3/8" x 1/4"
For Hose I.d.3/8"
Hex Head Size11/16"
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B Size1/4"
Material GradeCA360

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)4.83
Ship length (cm)12.45
Ship width (cm)8.13
HS code7419995050
Country of OriginUS

Product Variants

ProductModelStyleHose Inside Dia.ShapeClamp TypeBarb SizeTypeHole Dia.Max. Operating PressurePrice
PARKER 129HB-5-2 Hose Barb Elbow 1/8 Mnpt 5/16 Inch Barb | AB3GQN 1TBY4 129HB-5-2Barb0.312"-Crimped, Worm0.312"Elbow-150 psi€7.85
PARKER 129HB-5-4 Hose Barb Elbow 1/4 Mnpt 5/16 Inch Barb | AB3GQP 1TBY5 129HB-5-4Barb0.312"-Crimped, Worm0.312"Elbow-150 psi€8.23
PARKER 129HB-5-6 Hose Barb Elbow 3/8 Mnpt 5/16 Inch Barb | AB3GQQ 1TBY6 129HB-5-6Barb0.312"-Crimped, Worm0.312"Elbow-150 psi€9.46
PARKER 129HB-8-8 Hose Barb Elbow 1/2 Mnpt 1/2 Inch Barb | AC9KNT 3HCD3 129HB-8-8Barb1/2"-Crimped, Worm1/2"Elbow3/8"150 psi€9.67
PARKER 122HB-3 Hose Barb Mender 3/16 Inch Barb | AC9KNU 3HCD5 122HB-3Barb To Barb3/16"MenderCrimped, Worm0.188"Mender1/8"150 psi€3.81
PARKER 122HBL-12 Hose Barb Mender 3/4 Inch Barb | AC9KNV 3HCD6 122HBL-12Barb To Barb3/4"MenderCrimped, Worm3/4"Mender0.562"150 psi€13.42
PARKER 139HB-4-2 Hose Barb 45 Degree Elbow 1/8 Mnpt | AC9KNW 3HCD7 139HB-4-2Barb1/4"-Crimped, Worm1/4"-0.187"150 psi€12.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 125HBLSV-6-4 Hose Barb Fitting, 3/8 Inch Internal Diameter, Brass
€8.67 /unit