Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 12-12 FBZ-B Connector Brass Cpi x M 3/4in | AD7AEW 4CXH3 / 12-12 FBZ-B-GR

PARKER 12-12 FBZ-B 12-12 FBZ-B-GR Compression Fitting, Single Ferrule Compression, 3/4 Inch Size, Brass

Item: AD7AEW Model: 12-12 FBZ-BCross Ref: 4CXH3 / 12-12 FBZ-B-GR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationGases, Liquids
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialBrass
Compression Thread Size1-20
Connection Size3/4"
Fitting Side A Connection TypeCompression
Hex Size1 1/16"
MaterialBrass
Overall Length2"
Pipe Size3/4"
Resistance PropertiesCorrosion Resistant, Vibration-Resistant
Specific Pipe Fitting ShapeConnector
StyleTube To Male Pipe
System Of MeasurementImperial
Temp. Range-40°F to +400°F
Tube Fitting MaterialBrass
Tube Outside Dia.3/4"
Tube Size3/4"
Compatible Fitting BrandsCPI
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/4"
Maximum Operating Temperature400°F
Minimum Operating Temperature40°F
SeriesCPI
SeriesCPI(TM) Series
Specific Fitting ShapeStraight Adapter
StandardsASME SB75, ASTM B75
Thread Size A1-20

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.7
Ship length (cm)5.08
Ship width (cm)2.7
HS code7419995010
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureConnection TypePipe SizeMax. PressureShapePrice
PARKER 4-2 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4 Inch x 1/8in | AB2ZQX 1PZH4 4-2 FBZ-SS1/4"Stainless Steel1/2"10000 psiSingle Ferrule1/8"9100 psiNPT Male Connector€20.77
PARKER 4-4 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4in | AB2ZQY 1PZH5 4-4 FBZ-SS1/4"Stainless Steel0.562"10000 psiSingle Ferrule1/4"7500 psiNPT Male Connector€21.56
PARKER 4-6 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4 Inch x 3/8in | AB2ZQZ 1PZH6 4-6 FBZ-SS1/4"Stainless Steel0.688"10000 psiCPI x MNPT3/8"7200 psi-€32.30
PARKER 4-8 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4 Inch x 1/2in | AB2ZRA 1PZH7 4-8 FBZ-SS1/4"Stainless Steel7/8"10000 psiCPI x MNPT1/2"6600 psi-€43.81
PARKER 6-4 FBZ-SS Connector 316 Stainless Steel Cpi x M 3/8in x 1/4in | AB2ZRB 1PZH8 6-4 FBZ-SS3/8"Stainless Steel5/8"10000 psiCPI x MNPT1/4"7500 psi-€28.20
PARKER 6-6 FBZ-SS Connector 316 Stainless Steel Cpi x M 3/8in | AB2ZRC 1PZH9 6-6 FBZ-SS3/8"Stainless Steel0.688"10000 psiCPI x MNPT3/8"7200 psi-€31.96
PARKER 6-8 FBZ-SS Connector 316 Stainless Steel Cpi x M 3/8in x 1/2in | AB2ZRD 1PZJ1 6-8 FBZ-SS3/8"Stainless Steel7/8"10000 psiCPI x MNPT1/2"6600 psi-€39.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 12-12 FBZ-B 12-12 FBZ-B-GR Compression Fitting, Single Ferrule Compression, 3/4 Inch Size, Brass
€59.04 /unit