Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 10BC10-B Bulkhead Union Brass A-lok x A-lok 5/8in | AB2ZUW 1PZU1

PARKER 10BC10-B Bulkhead Union Brass A-lok x A-lok 5/8in

Item: AB2ZUW Model: 10BC10-BCross Ref: 1PZU1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union
ApplicationCompressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeUnion
Body MaterialBrass
Compression Thread Size7/8"
Fitting Side A Connection TypeCompression
Fitting Side B Connection TypeCompression
Hex Size0.594"
MaterialBrass
Max. Operating Pressure6100 psi
Resistance PropertiesCorrosion Resistant, Gall Resistant
Specific Pipe Fitting ShapeBulkhead Union
System Of MeasurementImperial
Temp. Range-40°F to +400°F
Tube Fitting MaterialBrass
Tube Outside Dia.5/8"
Tube Size5/8"
Compatible Fitting BrandsA LOK
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Tube Outer Diameter5/8"
Maximum Operating Pressure6100 psi
Overall Length2 7/8"
Specific Fitting ShapeStraight Bulkhead Union
StandardsASME SB75, ASTM B75

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.7
Ship length (cm)7.3
Ship width (cm)2.7
HS code7412200035
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureMax. PressureTemp. RangeMaterialTube Outside Dia.Price
PARKER 6-6 WBZ-B Bulkhead Union Brass Cpi x Cpi 3/8in | AB2ZWU 1PZZ2 6-6 WBZ-B3/8"Brass0.562"---40°F to +400°FBrass3/8"€36.44
PARKER 10-10 WBZ-B Bulkhead Union Brass Cpi x Cpi 5/8in | AB2ZWW 1PZZ4 10-10 WBZ-B5/8"Brass0.594"---40°F to +400°FBrass5/8"€103.73
PARKER 4BC4-S Bulkhead Union Carbon Steel Compression 1/4in | AB4CKB 1WVX2 4BC4-S1/4"Carbon Steel0.812"10300 psi8000 psi-20°F to +800°FSteel-€37.13
PARKER 6BC6-S Bulkhead Union Carbon Steel Compression 3/8in | AB4CKC 1WVX3 6BC6-S3/8"Carbon Steel0.531"6600 psi7600 psi-20°F to +800°FSteel3/8"€39.53
PARKER 8BC8-S Bulkhead Union Carbon Steel Compression 1/2in | AB4CKD 1WVX4 8BC8-S1/2"Carbon Steel0.594"6700 psi7000 psi-20°F to +800°FSteel-€97.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10BC10-B Bulkhead Union Brass A-lok x A-lok 5/8in
€128.26 /unit