Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 104-0125031-NT-100 Tubing, Pfa, Clear, 1/16 Inch Id, 1/8 Inch OD, 100 Ft Length

Item: CT7KXK Model: 104-0125031-NT-100Cross Ref: 797EL1
Limited Availability
€293.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Chemical, Fluid
AutoclavableYes
Bend Radius3/8"
Burst Pressure2000 psi
ClaritySemi Clear
ColorClear
Elongation280% to 400%
FeaturesChemically Inert To Nearly All Industrial Chemicals And Solvents, Low Coefficient Of Friction, Low Permeability, Self Extinguishing, Translucent
Fitting CompatibilityCompression
FlexibilityFlexible
Flow ApplicationFlow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For EnvironmentChemical
For Fluid TypeGas
For LocationIndoor, Outdoor , Indoor/Outdoor
For Potable Water UseYes
HardnessShore D 55
Industry ApplicationLaboratory, Semiconductor, Steam Plant
Inside Dia.0.062"
Length100 ft.
MaterialPFA
Material Trade NameNot Applicable
Max. Operating Pressure500 psi
Maximum Vacuum Pressure28 in. hg
Outside Dia.1/8"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Resistance PropertiesCrack Resistant, Heat Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tensile Strength4500 psi
Tube FormCoil
Vacuum RatingVacuum Rated
Wall Thickness0.031"
Coil Weight0.9 lbs.
Inside Diameter1/16"
Maximum Operating Pressure500 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-100°F
Outside Diameter1/8"
Outside Diameter Tolerance+/-0.005
Standards21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP CLASS VI COMPLIANT
Vacuum RatedVacuum Rated
Weight Per Foot0.009 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.4455
Ship length (cm)0.32
Ship width (cm)0.32
Country of OriginUS

Product Variants

ProductModelMaterialMax. Operating PressureOverall LengthColorOutside Dia.Wall ThicknessInside Dia.Burst PressurePrice
PARKER 105-0500062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 3/8 Inch Id, 1/2 Inch OD | CT7KRH 105-0500062-NT-50High Purity PFA210 psi50 ft.Beige1/2"0.062"3/8"840 psi€847.21
PARKER 105-0250047-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD | CT7KRJ 105-0250047-NT-50High Purity PFA340 psi50 ft.Beige1/4"0.047"0.156"1360 psi€341.74
PARKER 105-0750062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 5/8 Inch Id, 3/4 Inch OD | CT7KRK 105-0750062-NT-50High Purity PFA130 psi50 ft.Beige3/4"0.062"5/8"520 psi€1,289.56
PARKER 105-1000062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 7/8 Inch Id, 1 Inch OD | CT7KRL 105-1000062-NT-50High Purity PFA90 psi50 ft.Beige1"0.062"7/8"360 psi€1,900.43
PARKER 104-0188031-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 1/8 Inch Id, 3/16 Inch OD, 50 Ft Length | CT7KRM 104-0188031-NT-50PFA320 psi50 ft.Beige0.188"0.031"1/8"1280 psi€175.17
PARKER 104-0500062-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 3/8 Inch Id, 1/2 Inch OD, 50 Ft Length | CT7KRN 104-0500062-NT-50PFA210 psi50 ft.Beige1/2"0.062"3/8"840 psi€763.07
PARKER 104-0250047-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD, 50 Ft Length | CT7KRP 104-0250047-NT-50PFA340 psi50 ft.Beige1/4"0.047"0.156"1360 psi€307.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 104-0125031-NT-100 Tubing, Pfa, Clear, 1/16 Inch Id, 1/8 Inch OD, 100 Ft Length
€293.61 /unit