Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6Z913 Dc Gearmotor 20 Rpm 90v Tenv | AF2YFL

DAYTON 6Z913 Dc Gearmotor 20 Rpm 90v Tenv

Item: AF2YFL Model: 6Z913
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€523.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeNeedle On Case Output Shaft, Ball On Motor
Brush TypeExternally Replaceable
Full Load Amps0.62A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialSteel
Gear Ratio96:1
Gear TypeHelical, Spur
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Housing MaterialDie Cast Aluminum
Input Hp1/20 hp , 1/40 hp
Keyway Depth3/4"
Keyway Width1/8"
Length Less Shaft7 1/2"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypeDC
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm20 RPM
Output Shaft Dia.1/2"
Output Shaft Length1"
Overall Height2 3/4"
Overall Length8 1/2"
Overall Width3.63"
Overhung Load90 lbs.
Replaceable Motor BrushesYes
Reversible Shaft OutputNo
RotationReversible
Rpm Range16-30 RPM
SealsSpring Loaded Lip Type On Input, Output Shaft
Shaft OrientationParallel
Tachometer FeedbackYes
Thermal ProtectionNo
Voltage90V DC
Full Load Current0.62A
Maximum Torque100 lbs.-in.
Nameplate Speed20 RPM
Operating Voltage90V DC
Output Shaft Diameter1/2"
Overhung Load Capacity90 lbs.-ft.
Seal TypeSpring Loaded Lip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 3.1275
Ship height (cm)6.99
Ship length (cm)21.59
Ship width (cm)9.22
HS code8501106060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6Z913 Dc Gearmotor 20 Rpm 90v Tenv
€523.92 /unit