Item | Tubing |
Application | Beverage, Chemical, Food, Water , Beverages, Chemicals, Food, Water |
Autoclavable | Yes |
Bend Radius | 3/4" |
Burst Pressure | 1560 psi |
Clarity | Semi Clear |
Color | Beige , Natural , Translucent |
Compatible Chemicals | Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride |
Features | Chemically Inert, Low Coefficient Of Friction, Non-Wetting, Self-Extinguishing, Weldable |
Fitting Compatibility | Compression, Push To Connect , Compression, Push-To-Connect |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
Hardness | Shore D 55 |
Inside Dia. | 1/8" |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Length | 50 ft. |
Material | FEP , Fluorinated Ethylene Propylene |
Material Trade Name | Not Applicable |
Material Trade Number | Not Applicable |
Max. Operating Temp. | 400°F |
Max. Pressure | 390 psi |
Maximum Vacuum Pressure | 28 in. hg |
Min. Operating Temp. | -100°F |
Outside Dia. | 1/4" |
Peristaltic Pump Compatible | No |
Petroleum Product Compatibility | Kerosene, Mineral Oil |
Pex Type | Not Applicable |
Reinforcement | Non Reinforced , Not Reinforced |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Heat Resistant |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Tube Form | Straight |
Vacuum Rated | Yes |
Wall Thickness | 0.62" |
Chemical Compatibility | Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride |
Inside Diameter | 1/8" |
Maximum Operating Pressure | 390 psi @ 73°F |
Maximum Operating Temperature | 400°F |
Minimum Operating Temperature | -100°F |
Outside Diameter | 1/4" |
Overall Length | 50 ft. |
Standards | 21 CFR 177.1550, ASTM D2116, UL 94 V-0 COMPLIANT, USP CLASS VI |
Weight Per Foot | 0.034 lbs.-ft. |