Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1/8 HHP-B Hex Head Plug, Brass, 1/8 Inch Fitting Pipe Size, Male Npt, 1/4 Inch Overall Length | CT7FVX

PARKER 1/8 HHP-B Hex Head Plug, Brass, 1/8 Inch Pipe, Male Npt, 1/4 Inch Overall Length

Item: CT7FVX Model: 1/8 HHP-BCross Ref: 60UV55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
ApplicationHydraulic Fluid
Basic Fitting ShapePlug
ColorBrown
Fitting MaterialBrass
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A TypeNPT
GradeGrade CA360
Hex Size0.188"
Includes Pre-applied Thread SealantNo
Includes SealNo
Max. Operating Pressure3900 psi
Overall Length1/4"
Pipe Fitting MaterialBrass
Specific Fitting ShapeHex Head Plug
Material GradeCA360
Maximum Operating Pressure3900 psi
StandardsISO 6149

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)0.64
Ship width (cm)0.48
Country of OriginUS

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeHex SizeOverall LengthPrice
PARKER 24 P5ON-SS Hex Head Plug, 1 1/2 Inch Fitting Pipe Size, Male Sae-Orb, 1 1/4 Inch Overall Length | CT7FUX 24 P5ON-SSHydraulic Fluid3600 psiStainless SteelYes1 1/2"SAE ORB2 1/8"1 1/4"€290.77
PARKER 20 P5ON-SS Hex Head Plug, 1 1/4 Inch Fitting Pipe Size, Male Sae-Orb, 1 3/16 Inch Overall Length | CT7FUY 20 P5ON-SSHydraulic Fluid4800 psiStainless SteelYes1 1/4"SAE ORB1 7/8"1.188"€184.03
PARKER 1HP3MSS Hex Head Plug, 1 Inch Fitting Pipe Size, Male Bspt, 1 1/4 Inch Overall Length | CT7FUZ 1HP3MSSHydraulic Fluid4500 psiStainless SteelNo1"BSPT36 mm1 1/4"€145.93
PARKER 16 P5ON-SS Hex Head Plug, 1 Inch Fitting Pipe Size, Male Sae-Orb, 1 1/8 Inch Overall Length | CT7FVA 16 P5ON-SSHydraulic Fluid6600 psiStainless SteelYes1"SAE ORB1 1/2"1 1/8"€115.37
PARKER 1/2HP3MSS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Bspt, 15/16 Inch Overall Length | CT7FVB 1/2HP3MSSHydraulic Fluid6000 psiStainless SteelNo1/2"BSPT22 mm0.938"€82.36
PARKER 8 PHH-SS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Npt, Air/Natural Gas/Oil, Stainless Steel | CT7FVC 8 PHH-SSAir, Natural Gas, Oil6600 psiStainless SteelNo1/2"NPT--€33.46
PARKER 8 P5ON-SS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Sae-Orb, 3/4 Inch Overall Length | CT7FVD 8 P5ON-SSHydraulic Fluid7200 psiStainless SteelYes1/2"SAE ORB7/8"3/4"€26.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1/8 HHP-B Hex Head Plug, Brass, 1/8 Inch Pipe, Male Npt, 1/4 Inch Overall Length
€8.47 /unit