Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1/2 X 3/8 GG-B Coupling, Brass, 1/2 Inch X 3/8 Inch Fitting Pipe Size | CT7DYP

PARKER 1/2 X 3/8 GG-B Coupling, Brass, 1/2 Inch X 3/8 Inch Pipe

Item: CT7DYP Model: 1/2 X 3/8 GG-BCross Ref: 60UU20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationHydraulic Fluid
Basic Fitting ShapeCoupling
ColorBrown
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Outside Diameter1 1/8"
Fitting Side A TypeNPTF
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter7/8"
Fitting Side B TypeNPTF
GradeGrade CA360
Hex Size1 1/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Max. Operating Pressure5000 psi
Overall Length1 1/2"
Pipe Fitting MaterialBrass
Specific Fitting ShapeCoupling
Material GradeCA360
Maximum Operating Pressure5000 psi
StandardsANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.86
Ship length (cm)3.81
Ship width (cm)2.86
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeOverall LengthFitting Side A Outside DiameterFitting Side B Outside DiameterHex SizePrice
PARKER 1/2 X 1/8 GG-SS Coupling, 1/2 Inch X 1/8 Inch Fitting Pipe Size | CT7DXG 1/2 X 1/8 GG-SS6000 psiStainless Steel1/2"1/8"1.062"1 1/8"5/8"1 1/8"€153.66
PARKER 1 GG-B Coupling, Brass, 1 Inch X 1 Inch Fitting Pipe Size | CT7DXH 1 GG-B3000 psiBrass1"1"1 7/8"1 5/8"1 5/8"1 5/8"€87.29
PARKER 1/2 GG-B Coupling, Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7DXJ 1/2 GG-B5000 psiBrass1/2"1/2"1 1/2"1 1/8"1 1/8"1 1/8"€31.51
PARKER 1/2 X 1/4 GG-B Coupling, Brass, 1/2 Inch X 1/4 Inch Fitting Pipe Size | CT7DXK 1/2 X 1/4 GG-B5000 psiBrass1/2"1/4"1 3/8"1 1/8"3/4"1 1/8"€46.97
PARKER 1/4 GG-B Coupling, Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CT7DXL 1/4 GG-B6000 psiBrass1/4"1/4"1 1/8"3/4"3/4"3/4"€17.13
PARKER 1/8 GG-B Coupling, Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CT7DXM 1/8 GG-B6000 psiBrass1/8"1/8"3/4"5/8"5/8"5/8"€10.50
PARKER 3/8 X 1/4 GG-B Coupling, Brass, 3/8 Inch X 1/4 Inch Fitting Pipe Size | CT7DXN 3/8 X 1/4 GG-B6000 psiBrass3/8"1/4"1 1/8"7/8"3/4"7/8"€34.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1/2 X 3/8 GG-B Coupling, Brass, 1/2 Inch X 3/8 Inch Pipe
€97.31 /unit