Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 0.56DSRM05.00 Round Air Cylinder 9/16 Inch Bore 5 Inch Stroke | AJ2DZP 49J593

PARKER 0.56DSRM05.00 Round Air Cylinder 9/16 Inch Bore 5 Inch Stroke

Item: AJ2DZP Model: 0.56DSRM05.00Cross Ref: 49J593
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.0.562"
ColorSilver
Cushion TypeNone
End Cap MaterialAluminum
FinishSilver
Magnetic PistonYes
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread Size7/16"-20
Overall Length8"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Port Size#10-32
Rod Dia.0.188"
Rod Thread Length1/2"
Single Acting/double ActingDouble Acting
Stroke5"
Temp. Range+14°F to +140°F
Tube MaterialStainless Steel
TypeRound Body , Round Non Repairable
Air Inlet#10 32 UNF
Body Diameter5/8"
Body Material GradeGrade 304
Bore Diameter9/16"
Cylinder ActionDouble Acting
Cylinder TypeRound Body
End Cap Length3/16"
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
Mounting StyleNose
Number Of Rods1
Repairable CylinderNon-Repairable
Rod Diameter3/16"
Rod RotationRotating Rod
Rod Thread Size#10-32
SeriesSRM Series
Stroke Length5"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.59
Ship length (cm)20.32
Ship width (cm)1.57
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthTypeOverall LengthPrice
PARKER 0.31DSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWU 49J527 0.31DSR01.000.312"No1"Stainless Steel1/8"0.38"Round Body3"€30.36
PARKER 0.31DSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWV 49J528 0.31DSR02.000.312"No2"Stainless Steel1/8"0.38"Round Body4"€32.50
PARKER 0.31DSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DWW 49J529 0.31DSR03.000.312"No3"Stainless Steel1/8"0.38"Round Body5"€34.77
PARKER 0.31DSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DWX 49J530 0.31DSR04.000.312"No4"Stainless Steel1/8"0.38"Round Body6"€39.29
PARKER 0.44DSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXT 49J549 0.44DSR0.5000.438"No1/2"Stainless Steel0.188"1/2"Round Non Repairable3.1"€30.59
PARKER 0.44DSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXU 49J550 0.44DSR01.000.438"No1"Stainless Steel0.188"1/2"Round Body3 3/5"€30.52
PARKER 0.44DSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXV 49J551 0.44DSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"Round Body4.1"€33.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 0.56DSRM05.00 Round Air Cylinder 9/16 Inch Bore 5 Inch Stroke
€75.13 /unit