Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT PN18-6R-C Ring Term Nylon #6 0.790 Inch PK100 | AH8YCB 39AZ80

PANDUIT PN18-6R-C Ring Term Nylon #6 0.790 Inch PK100

Item: AH8YCB Model: PN18-6R-CCross Ref: 39AZ80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Barrel Inside Diameter0.15"
Base MaterialCopper
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp
Connector PlatingTin
FeaturesFlame Retardant
Hole Dia.0.15"
InsulationNylon
Insulation ColorRed
Insulation CoveragePartial Coverage
Insulation Dia0.145"
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Maximum Wire Size18 AWG
Min. Wire Size22 AWG
Overall Length0.79"
Product ColorRed
Product MaterialCopper
SeamGrip Sleeved
Seam StyleGrip Sleeved
Strip Length1/4"
Stud Size#6
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal ShapeRing Terminal
Termination StyleCrimp
Barrel StyleInsulation Grip
Contact FinishTin
Contact MaterialCopper
Flammability RatingHB
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Wire Size22 AWG
StandardsCSA C22.2 NO. 65, UL 486A, UL 486B
TerminationCrimp Termination Only
Tongue Thickness0.03"
Tongue Width1/4"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)9.14
Ship length (cm)4.83
Ship width (cm)4.83
Country of OriginMX

Product Variants

ProductModelStud SizeOverall LengthInsulation MaterialInsulation ColorMax. VoltageMax. Temp.Connection MaterialSeamPkg. Qty.Price
PANDUIT PN18-10R-C Ring Term Nylon #10 0.870 Inch PK100 | AH8YBW 39AZ75 PN18-10R-C#100.87"NylonRed600V221°FCopperGrip Sleeved100€169.68
PANDUIT PN18-10R-M Ring Term Nylon #10 0.870 Inch PK1000 | AH8YBX 39AZ76 PN18-10R-M#100.87"NylonRed600V221°FCopperGrip Sleeved1€605.78
PANDUIT PN18-14R-C Ring Term Nylon 1/4 Inch 1.090 Inch PK100 | AH8YBY 39AZ77 PN18-14R-C1/4"1.09"NylonRed600V221°FCopperGrip Sleeved100€174.81
PANDUIT PN18-6R-M Ring Term Nylon #6 0.790 Inch PK1000 | AH8YCC 39AZ81 PN18-6R-M#60.79"NylonRed600V221°FCopperGrip Sleeved1€631.05
PANDUIT PN18-8R-C Ring Term Nylon #8 0.850 Inch PK100 | AH8YCE 39AZ84 PN18-8R-C#80.85"NylonRed600V221°FCopperGrip Sleeved100€169.65
PANDUIT PN18-8R-M Ring Term Nylon #8 0.850 Inch PK1000 | AH8YCF 39AZ85 PN18-8R-M#80.85"NylonRed600V221°FCopperGrip Sleeved1€631.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT PN18-6R-C Ring Term Nylon #6 0.790 Inch PK100
€180.06 /unit