Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT PN10-8F-D Fork Terminal Standard #8 Stud Yellow PK500 | AH8YBA 39AZ56

PANDUIT PN10-8F-D Fork Terminal Standard #8 Stud Yellow PK500

Item: AH8YBA Model: PN10-8F-DCross Ref: 39AZ56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorYellow
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Overall Length1.03"
SeamGrip Sleeved
Stud Size#8
Terminal TypeStandard
Wire Size12 AWG to 10 AWG
Barrel Length0.52"
Barrel StyleInsulation Grip
Compatible Grainger Part Number376U11, 38YU61
Compatible Manufacturer Model NumberCT-100, CT-1550, CT-1551
Compatible With Product TypeCrimp Tool, Crimper
Compatible With SeriesSeries CT
Contact FinishTin
Contact MaterialCopper
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size10 AWG
Minimum Wire Size12 AWG
Seam StyleGrip Sleeved
Special FeaturesFork Design Provides for Fast and Easy Installation Without the Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection to the Crimp Joint During High Vibration Applications
StandardsCSA CERTIFIED, UL 587-H, UL LISTED
Strip Length1/4"
Terminal ShapeStandard Fork
TerminationCrimp Termination Only
Termination StyleCrimp
Tongue Length0.52"
Tongue Thickness0.04"
Tongue Width0.37"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)18.29
Ship length (cm)8.64
Ship width (cm)8.64
Country of OriginMX

Product Variants

ProductModelInsulation ColorStud SizeWire SizeMax. VoltageInsulation TypeSeamMin. Wire SizeSeam StylePkg. Qty.Price
PANDUIT P10-10F-L Fork Terminal Standard #10 Stud Bare PK50 | AH8XYB 39AY86 P10-10F-LBare#1012 AWG to 10 AWG2000VBareBrazed12 AWGBrazed50€51.60
PANDUIT P14-10F-C Fork Terminal Standard #10 Stud Bare PK100 | AH8XYQ 39AY99 P14-10F-CBare#1016 AWG to 14 AWG2000VBareBrazed18 AWGBrazed100€61.83
PANDUIT P14-8F-C Fork Terminal Standard #8 Stud Bare PK100 | AH8XZA 39AZ09 P14-8F-CBare#818 AWG to 14 AWG2000VBareBrazed18 AWGBrazed100€62.12
PANDUIT P14-8F-M Fork Terminal Standard #8 Stud Bare PK1000 | AH8XZB 39AZ10 P14-8F-MBare#818 AWG to 14 AWG2000VBareBrazed18 AWGBrazed1€263.77
PANDUIT PN10-10F-L Fork Terminal Standard #10 Stud Yellow PK50 | AH8YAN 39AZ45 PN10-10F-LYellow#1012 AWG to 10 AWG600VNylonGrip Sleeved12 AWGButted50€136.14
PANDUIT PN10-14F-L Fork Terminal Standard 1/4 Inch Stud Yellow PK50 | AH8YAT 39AZ49 PN10-14F-LYellow1/4"12 AWG to 10 AWG600VNylonGrip Sleeved12 AWGGrip Sleeved50€97.46
PANDUIT PN10-6F-L Fork Terminal Standard #6 Stud Yellow PK50 | AH8YAY 39AZ54 PN10-6F-LYellow#612 AWG to 10 AWG600VNylonGrip Sleeved12 AWGGrip Sleeved50€110.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT PN10-8F-D Fork Terminal Standard #8 Stud Yellow PK500
€416.51 /unit