Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT P10-10F-L Fork Terminal Standard #10 Stud Bare PK50 | AH8XYB 39AY86

PANDUIT P10-10F-L Fork Terminal Standard #10 Stud Bare PK50

Item: AH8XYB Model: P10-10F-LCross Ref: 39AY86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Barrel Inside Dia.0.13"
Base MaterialCopper
Color CodeMetallic
Compatible With Product TypeCrimp Tool, Crimper, Wire Stripper
Connection MaterialCopper
Connection TypeCrimp
Connector PlatingTin
Fork TypeStandard
Insulation ColorBare
Insulation TypeBare
Max. Temp.302°F
Max. Voltage2000V
Maximum Wire Size10 AWG
Min. Wire Size12 AWG
Overall Length0.78"
Product MaterialCopper
SeamBrazed
Seam StyleBrazed
Seam TypeBrazed
Strip Length1/4"
Stud Size#10
Terminal ConnectionCrimp
Terminal ShapeStandard Fork
Terminal TypeStandard
Termination StyleCrimp
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)10.16
Ship length (cm)2.03
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelInsulation ColorStud SizeWire SizeMax. VoltageInsulation TypeSeamMin. Wire SizeSeam StylePkg. Qty.Price
PANDUIT P14-10F-C Fork Terminal Standard #10 Stud Bare PK100 | AH8XYQ 39AY99 P14-10F-CBare#1016 AWG to 14 AWG2000VBareBrazed18 AWGBrazed100€61.83
PANDUIT P14-8F-C Fork Terminal Standard #8 Stud Bare PK100 | AH8XZA 39AZ09 P14-8F-CBare#818 AWG to 14 AWG2000VBareBrazed18 AWGBrazed100€62.12
PANDUIT P14-8F-M Fork Terminal Standard #8 Stud Bare PK1000 | AH8XZB 39AZ10 P14-8F-MBare#818 AWG to 14 AWG2000VBareBrazed18 AWGBrazed1€263.77
PANDUIT PN10-10F-L Fork Terminal Standard #10 Stud Yellow PK50 | AH8YAN 39AZ45 PN10-10F-LYellow#1012 AWG to 10 AWG600VNylonGrip Sleeved12 AWGButted50€136.14
PANDUIT PN10-14F-L Fork Terminal Standard 1/4 Inch Stud Yellow PK50 | AH8YAT 39AZ49 PN10-14F-LYellow1/4"12 AWG to 10 AWG600VNylonGrip Sleeved12 AWGGrip Sleeved50€97.46
PANDUIT PN10-6F-L Fork Terminal Standard #6 Stud Yellow PK50 | AH8YAY 39AZ54 PN10-6F-LYellow#612 AWG to 10 AWG600VNylonGrip Sleeved12 AWGGrip Sleeved50€110.82
PANDUIT PN10-8F-D Fork Terminal Standard #8 Stud Yellow PK500 | AH8YBA 39AZ56 PN10-8F-DYellow#812 AWG to 10 AWG600VNylonGrip Sleeved--500€420.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT P10-10F-L Fork Terminal Standard #10 Stud Bare PK50
€52.66 /pack