Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT PLT1M-C76 Cable Tie 4 Inch Aqua Blue - Pack Of 100 | AB9FBN 2CND8

PANDUIT PLT1M-C76 Cable Tie 4 Inch Aqua Blue - Pack Of 100

Item: AB9FBN Model: PLT1M-C76Cross Ref: 2CND8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Cable Tie
Actual Length4"
Basic MaterialTefzel
Cable Manager TypeCable Tie
Cable Tie StyleStandard
ColorAqua
Color - Cable TieAqua
DesignTefzel Pawl
Design - Cable TieStandard
DutyMiniature
EnvironmentIndoor/Outdoor
Flame RetardantYes
Indoor/outdoorIndoor, Outdoor
Length4"
MaterialTefzel
Max. Bundle Dia.0.87" , 1"
Metal DetectableNo
Nominal Length4"
Number Of Straps1
Outdoor UseYes
Plenum RatedNo
Product ColorAqua
Tensile Strength18 lbs.
Tensile Strength - Cable Tie18 lbs.
Thickness0.043"
Tool CodeE
Ul TypeType 2
Width0.098"
Basic Material - Cable TieSpecialty
Cable Tie DutyMiniature
Cable Tie PropertiesImpact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant
Locking StylePlastic Pawl
Max. Temp. Rating338°F
Min. Temp. Rating-76°F
Nominal Max. Bundle Dia.1"
Recommended Tool376V35, 52ZJ96, Mfr. No. PTS
StandardsROHS, UL 62275 COMPLIANT (TYPE 1, 11), UL E56854
Temp. Range-76°F to 338°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)12.7
HS code3926909980
Country of OriginUS

Product Variants

ProductModelNominal LengthColorOutdoor UseUl TypeTemp. RangeMaterialBasic MaterialIndoor/outdoorPkg. Qty.Price
PANDUIT BT1M-C Cable Tie 4 Inch Natural - Pack Of 100 | AB9EYN 2CMV2 BT1M-C4"NaturalNoType 2-76°F to +185°F-NylonIndoor100€23.91
PANDUIT BT1M-C0 Cable Tie 4 Inch Black - Pack Of 100 | AB9EYP 2CMV3 BT1M-C04"BlackYesType 2-76°F to +185°F-NylonIndoor/Outdoor100€28.82
PANDUIT BT1M-M Cable Tie 4 Inch Natural - Pack Of 1000 | AB9EYQ 2CMV4 BT1M-M4"NaturalNoType 2-76°F to +185°F-NylonIndoor1€63.24
PANDUIT BT1M-M0 Cable Tie 4 Inch Black - Pack Of 1000 | AB9EYR 2CMV5 BT1M-M04"BlackYesType 2-76°F to +185°F-NylonIndoor/Outdoor1€97.94
PANDUIT BT1.5M-C Cable Tie 6.3 Inch Natural - Pack Of 100 | AB9EYT 2CMV6 BT1.5M-C6 1/2"NaturalNoType 2-76°F to +185°F-NylonIndoor100€32.53
PANDUIT BT1.5M-C0 Cable Tie 6.3 Inch Black - Pack Of 100 | AB9EYU 2CMV7 BT1.5M-C06 1/2"BlackYesType 2-76°F to +185°F-NylonIndoor/Outdoor100€37.23
PANDUIT BT1.5M-M Cable Tie 6.3 Inch Natural - Pack Of 1000 | AB9EYV 2CMV8 BT1.5M-M6 1/2"NaturalNoType 2-76°F to +185°F-NylonIndoor1€97.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT PLT1M-C76 Cable Tie 4 Inch Aqua Blue - Pack Of 100
€157.53 /unit