Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT BT1M-C0 Cable Tie 4 Inch Black - Pack Of 100 | AB9EYP 2CMV3

PANDUIT BT1M-C0 Cable Tie 4 Inch Black - Pack Of 100

Item: AB9EYP Model: BT1M-C0Cross Ref: 2CMV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Cable Tie
Actual Length4"
Basic MaterialNylon
Cable Manager TypeCable Tie
Cable Tie StyleStandard
ColorBlack
Color - Cable TieBlack
DesignMetal Barb
Design - Cable TieStandard
DutyMiniature
EnvironmentIndoor/Outdoor
FeaturesCross Section Miniaturepackagingstd Pkg Qty 100Std Ctn Qty 1000Bulk Pkg Qty 1000Bulk Ctn Qty 50000
Flame RetardantNo
Indoor/outdoorIndoor/Outdoor
Length4"
Max. Bundle Dia.0.9" , 7/8"
Metal DetectableNo
Nominal Length4"
Number Of Straps1
Outdoor UseYes
Plenum RatedNo
Temp. Range-76°F to +185°F
Tensile Strength18 lbs.
Tensile Strength - Cable Tie18 lbs.
Thickness0.036"
Tool CodeE
Ul TypeType 2
Width0.095"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code3926909980
Country of OriginCR

Product Variants

ProductModelNominal LengthColorOutdoor UseUl TypeTemp. RangeMaterialBasic MaterialIndoor/outdoorPkg. Qty.Price
PANDUIT BT1M-C Cable Tie 4 Inch Natural - Pack Of 100 | AB9EYN 2CMV2 BT1M-C4"NaturalNoType 2-76°F to +185°F-NylonIndoor100€23.91
PANDUIT BT1M-M Cable Tie 4 Inch Natural - Pack Of 1000 | AB9EYQ 2CMV4 BT1M-M4"NaturalNoType 2-76°F to +185°F-NylonIndoor1€63.24
PANDUIT BT1M-M0 Cable Tie 4 Inch Black - Pack Of 1000 | AB9EYR 2CMV5 BT1M-M04"BlackYesType 2-76°F to +185°F-NylonIndoor/Outdoor1€97.94
PANDUIT BT1.5M-C Cable Tie 6.3 Inch Natural - Pack Of 100 | AB9EYT 2CMV6 BT1.5M-C6 1/2"NaturalNoType 2-76°F to +185°F-NylonIndoor100€32.53
PANDUIT BT1.5M-C0 Cable Tie 6.3 Inch Black - Pack Of 100 | AB9EYU 2CMV7 BT1.5M-C06 1/2"BlackYesType 2-76°F to +185°F-NylonIndoor/Outdoor100€37.23
PANDUIT BT1.5M-M Cable Tie 6.3 Inch Natural - Pack Of 1000 | AB9EYV 2CMV8 BT1.5M-M6 1/2"NaturalNoType 2-76°F to +185°F-NylonIndoor1€97.67
PANDUIT BT1.5M-M0 Cable Tie 6.3 Inch Black - Pack Of 1000 | AB9EYW 2CMV9 BT1.5M-M06 1/2"BlackYesType 2-76°F to +185°F-NylonIndoor/Outdoor1€124.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT BT1M-C0 Cable Tie 4 Inch Black - Pack Of 100
€28.29 /pack