Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT FS2X2WH6 Solid Wall Wiring Duct, 2 Inch x 2 Inch Size, 6ft | CJ3MAT

PANDUIT FS2X2WH6 Solid Wall Wiring Duct, 2 Inch x 2 Inch Size, 6ft

Item: CJ3MAT Model: FS2X2WH6Cross Ref: 62NN01
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€57.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiring Duct
ColorWhite
Nominal Height2"
Nominal Width2"
TypeWiring Duct Base
Wall DesignSolid
Wall TypeSolid
Compatable Cover StyleSnap-On
Height2 1/8"
Length72"
MaterialLead-Free PVC
Mounting StyleScrew Mount
StandardsCE COMPLIANT, CSA CERTIFIED, NFPA 79-2015 SECTION 13.3.1, RU CERTIFIED, UL 94 FLAMMABILITY RATING OF V-0
Width2 1/8"

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)5.4
Ship length (cm)182.88
Ship width (cm)5.4
Country of OriginUS

Product Variants

ProductModelTypeColorMounting StyleMaterialWall TypeNominal WidthNominal HeightFor Nominal Duct WidthPkg. Qty.Price
PANDUIT FS4X3LG6NM Solid Wall Wiring Duct, 4 Inch x 3 Inch Size, 6ft | CJ3MAU FS4X3LG6NMWiring Duct BaseGray--Solid4"3"-1€76.30
PANDUIT FS4X3LG6 Solid Wall Wiring Duct, 4 Inch x3 Inch Size, 6ft | CJ3MAV FS4X3LG6Wiring Duct BaseGray--Solid4"3"-1€83.67
PANDUIT C2WH6 Type C Cover Wiring Duct, White, 6 ft. Length, PVC | CJ3RHK C2WH6Wiring Duct CoverWhite-----2"1€16.04
PANDUIT G1X2BL6 Wide Slot Duct, Pvc, 1x2x6 ft, Black | CT7CGB G1X2BL6Wiring Duct Base-------1€53.93
PANDUIT G3X2LG6 Wide Slot Duct, Pvc, 3x2x6 ft, Length, PK 6 | CT7CGC G3X2LG6Wiring Duct Base-------1€69.20
PANDUIT C2IB6 Wiring Duct Cover, PVC, 72 Inch Length, Blue | CT7CJL C2IB6Wiring Duct CoverBlueFlushPVC---2"1€17.33
PANDUIT C4LG6 Wiring Duct Cover, Type C, PVC, 72 Inch Length, Gray | CT7CJM C4LG6Wiring Duct CoverGrayFlushPVC---4"1€29.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT FS2X2WH6 Solid Wall Wiring Duct, 2 Inch x 2 Inch Size, 6ft
€57.11 /unit