Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT C4LG6 Wiring Duct Cover, Type C, PVC, 72 Inch Length, Gray | CT7CJM

PANDUIT C4LG6 Wiring Duct Cover, Type C, PVC, 72 Inch Length, Gray

Item: CT7CJM Model: C4LG6Cross Ref: 62NJ19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiring Duct Cover
ColorGray
For Nominal Duct Width4"
For Use With4 In Wiring Duct
Length72"
MaterialPVC
Mounting StyleFlush
TypeWiring Duct Cover
Use With4" Wiring Duct
Width4 1/4"
StandardsCE COMPLIANT, CSA CERTIFIED, ROHS COMPLIANT, UL RECOGNITION, UL94 V-0

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeColorMounting StyleMaterialWall TypeNominal WidthNominal HeightFor Nominal Duct WidthPkg. Qty.Price
PANDUIT FS2X2WH6 Solid Wall Wiring Duct, 2 Inch x 2 Inch Size, 6ft | CJ3MAT FS2X2WH6Wiring Duct BaseWhite--Solid2"2"-1€49.95
PANDUIT FS4X3LG6NM Solid Wall Wiring Duct, 4 Inch x 3 Inch Size, 6ft | CJ3MAU FS4X3LG6NMWiring Duct BaseGray--Solid4"3"-1€76.30
PANDUIT FS4X3LG6 Solid Wall Wiring Duct, 4 Inch x3 Inch Size, 6ft | CJ3MAV FS4X3LG6Wiring Duct BaseGray--Solid4"3"-1€83.67
PANDUIT C2WH6 Type C Cover Wiring Duct, White, 6 ft. Length, PVC | CJ3RHK C2WH6Wiring Duct CoverWhite-----2"1€16.04
PANDUIT G1X2BL6 Wide Slot Duct, Pvc, 1x2x6 ft, Black | CT7CGB G1X2BL6Wiring Duct Base-------1€53.93
PANDUIT G3X2LG6 Wide Slot Duct, Pvc, 3x2x6 ft, Length, PK 6 | CT7CGC G3X2LG6Wiring Duct Base-------1€69.20
PANDUIT C2IB6 Wiring Duct Cover, PVC, 72 Inch Length, Blue | CT7CJL C2IB6Wiring Duct CoverBlueFlushPVC---2"1€17.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT C4LG6 Wiring Duct Cover, Type C, PVC, 72 Inch Length, Gray
€35.55 /unit