PANASONIC FV-40VQ4 Bathroom Fan, 14 51/64 Inch x 9 27/32 Inch x 14 51/64 Inch Housing Size, 380 Cfm | CH6PJZ 20JP88

PANASONIC FV-40VQ4 Bathroom Fan, 14 51/64 Inch x 9 27/32 Inch x 14 51/64 Inch Housing Size, 380 Cfm

Item: CH6PJZ Model: FV-40VQ4Cross Ref: 20JP88
In Stock

Get it by Monday, Jun 16

€445.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Fan
Amps1A
Cfm @ 0.100-in. Sp380 CFM
DischargeHorizontal
Duct Dia.6"
Frequency60 Hz
Grille Length17.719"
Grille Width17.719"
HeaterNo
Housing FinishGalvanized
Housing Height14.797"
Housing Length14.797"
Housing MaterialSteel
Housing Width9.844"
Mounting LocationCeiling
Nominal Rpm774 RPM
Phase1
Sones @ 0.100-in. Sp @ 5 Ft.3 sones
Voltage120V AC
Wattage111.5 W
Current0.99A
Discharge DirectionHorizontal
Duct ShapeRound
Exhaust Airflow @ 0.250 In Sp356 CFM
For Cut-out Length14 3/4"
For Cut-out Width14 3/4"
For Duct Diameter6"
Grille MaterialPolypropylene
Housing Depth14 3/4"
Includes GrillYes
Includes Light BulbsNo
LightedWithout Light
Maximum Exhaust Airflow @ 0.100 In Sp390 CFM
Maximum Noise Level @ 0.100 In Sp @ 5 Ft3 sones
Motor EnclosureTotally Enclosed
Motor Speed793/874 RPM
Motor TypeCondenser Motor
Mounting OrientationHorizontal
Nameplate Voltage120V AC
Noise Level @ 0.250 In Sp @ 5 Ft3 sones
Number Of Speeds1
Profile Height FamilyMedium
Profile Width FamilySingle Wide
Sensor TypeNone
StandardsASHRAE 62.2, CALIFORNIA TITLE 24, ENERGY STAR, LEED, UL LISTED, WASHINGTON VIAQ
Vent DesignDucted

Shipping Info:

Ship weight (kg) 12.42
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANASONIC FV-40VQ4 Bathroom Fan, 14 51/64 Inch x 9 27/32 Inch x 14 51/64 Inch Housing Size, 380 Cfm
€445.85 /unit