Flat Shipping

Flat Shipping at €24.99 + VAT

PAN AMERICAN TOOL 13-107 Jobber Length Drill Bit, #21 X #30 Drill Bit Size, 2-1/8 Inch Flute Length | CT7BZN

PAN AMERICAN TOOL 13-107 Jobber Length Drill Bit, #21 X #30 Size, 2-1/8 Inch Flute Length

Item: CT7BZN Model: 13-107Cross Ref: 60GP98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.159
Drill Length ClassJobber Length
Drill Point Length1/4"
FinishStraw, Bronze
Flute Length2 1/8"
MaterialCobalt
Number Of Flutes2
Overall Length3 1/4"
Point Angle135°
Point TypePilot Point
Primary Material ApplicationAluminium Alloy, Stainless Steel, Titanium
Shank TypeStraight
Sheeter DrillYes
Size#21 x #30
Drill Bit Point TypePilot Point
Measurement SystemWire
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthDrill Point LengthMaterialFinishCutting DirectionNumber Of FlutesPrice
PAN AMERICAN TOOL 13-DM10 Jobber Length Drill Bit, #10 Drill Bit Size, 2-7/16 Inch Flute Length | CT7BXR 13-DM100.19352.438"3 5/8"-CobaltStraw, BronzeRight Hand2€11.32
PAN AMERICAN TOOL 13-DM11 Jobber Length Drill Bit, #11 Drill Bit Size, 2-5/16 Inch Flute Length | CT7BXT 13-DM110.1912.312"3 1/2"-CobaltStraw, BronzeRight Hand2€11.51
PAN AMERICAN TOOL 13-DM12 Jobber Length Drill Bit, #12 Drill Bit Size, 2-5/16 Inch Flute Length | CT7BXU 13-DM120.1892.312"3 1/2"-CobaltStraw, BronzeRight Hand2€14.71
PAN AMERICAN TOOL 13-DM15 Jobber Length Drill Bit, #15 Drill Bit Size, 2-3/16 Inch Flute Length | CT7BXV 13-DM150.182.188"3 3/8"-CobaltStraw, BronzeRight Hand2€12.39
PAN AMERICAN TOOL 13-DM16 Jobber Length Drill Bit, #16 Drill Bit Size, 2-3/16 Inch Flute Length | CT7BXW 13-DM160.1772.188"3 3/8"-CobaltStraw, BronzeRight Hand2€10.32
PAN AMERICAN TOOL 13-DM19 Jobber Length Drill Bit, #19 Drill Bit Size, 2-1/8 Inch Flute Length | CT7BXX 13-DM190.1662 1/8"3 1/4"-CobaltStraw, BronzeRight Hand2€10.32
PAN AMERICAN TOOL 13-DM20 Jobber Length Drill Bit, #20 Drill Bit Size, 2-1/8 Inch Flute Length | CT7BXY 13-DM200.1612 1/8"3 1/4"-CobaltStraw, BronzeRight Hand2€7.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAN AMERICAN TOOL 13-107 Jobber Length Drill Bit, #21 X #30 Size, 2-1/8 Inch Flute Length
€17.84 /unit