PALMGREN 9683294 Band Saw, Variable Speed, 1PH, 10 x 16 Inch Size | CH3QMK

PALMGREN 9683294 Band Saw, Variable Speed, 1PH, 10 x 16 Inch Size

Item: CH3QMK Model: 9683294
Limited Availability
€9,542.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Blade Length135"
Blade Speed95 SFPM to 350 SFPM
Blade Thickness0.035"
Blade Width1"
Height29 1/2"
Phase1
Voltage230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseHeightBlade LengthBlade SpeedBlade Dia.Blade WidthMax. Blade WidthPrice
PALMGREN 9683311 Band Saw, Horizontal Metal Cut, 7 x 12 Inch Size | CH3QMB 83311 9683311--45"--11 1/2"-3/4"€2,510.64
PALMGREN 9683308 Horizontal Band Saw, Direct Drive, 8 x12 Inch Size | CH3QMD 83308 9683308120V AC143"-150 SFPM, 210 SFPM, 255 SFPM---€3,442.23
PALMGREN 9683293 Band Saw, Variable Speed, 9 x 16 Inch Size | CH3QMF 9683293230V129.3"119 1/2"80 SFPM to 250 SFPM-1"-€6,168.69
RFQ
PALMGREN 9683342 Horizontal Band Saw, 2 Speed, 9 x 10 Inch Size | CH3QMH 9683342230V168.7"-120 SFPM to 275 SFPM1" x 0.035" x 96"--€7,741.80
RFQ
PALMGREN 9683295 Band Saw, Variable Speed, 3PH, 10 x 16 Inch Size | CH3QML 9683295230V329 1/2"135"95 SFPM to 350 SFPM-1"-€9,722.79
RFQ
PALMGREN 9683298 Horizontal Band Saw, 230V, 12 x 20 Inch Size | CH3QNC 9683298230V332.3"156"--1"-€19,839.60
RFQ
PALMGREN 9683299 Horizontal Band Saw, 460V, 12 x 20 Inch Size | CH3QND 9683299460V332.3"156"--1"-€19,839.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9683294 Band Saw, Variable Speed, 1PH, 10 x 16 Inch Size
€9,542.61 /unit