PALMGREN 9682401 Belt Grinder, 1 Inch Size | CH3QKT 82401

PALMGREN 9682401 82401 Belt Grinder, 1 Inch Size

Item: CH3QKT Model: 9682401Cross Ref: 82401
In Stock

Get it by Friday, Jun 13

€400.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Grinder
Belt Size1" x 42"
Depth18"
Height45"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)66.04
Ship length (cm)40.64
Ship width (cm)33.02
Country of OriginCN

Product Variants

ProductModelDepthHeightPrice
PALMGREN 9682402 Belt Grinder, 2 Inch Size | CH3QKU 82402 968240218"52"€508.86
PALMGREN 9682404 Belt Grinder, 4 Inch Size | CH3QKV 82404 968240419"40"€693.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9682401 82401 Belt Grinder, 1 Inch Size
€400.95 /unit