PALMGREN 9682101 Bench Grinder, 115/230V, 1HP With Dust Collection, 10 Inch Wheel Diameter | CH3QJC 82101

PALMGREN 9682101 82101 Bench Grinder, 115/230V, 1HP With Dust Collection, 10 Inch Wheel Diameter

Item: CH3QJC Model: 9682101Cross Ref: 82101
In Stock

Get it by Tuesday, Jun 10

€571.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Grinder
Arbor Hole1"
Height16"
Max. Speed1725 RPM
Phase1
Wheel Dia.10"

Shipping Info:

Ship weight (kg) 52.65
Ship height (cm)40.64
Ship length (cm)66.04
Ship width (cm)41.91
Country of OriginCN

Product Variants

ProductModelPhaseVoltageWheel Dia.Arbor HoleHeightMax. SpeedInput CurrentMotor HpPrice
PALMGREN 9682081 Bench Grinder, 8 Inch, 3/4 HP, 115/230V | CD6LVE 96820811-8"5/8"13"3450 RPM-3/4 hp€359.37
PALMGREN 9682082 Bench Grinder, 8 Inch, 3/4 HP, 220/380V, 3 Phase | CD6LVF 96820823-8"5/8"13"3450 RPM-3/4 hp€359.37
PALMGREN 9682061 Bench Grinder, 115/230V, 1/3HP, 6 Inch Wheel Diameter | CH3QHY 82061 96820611-6"1/2"10"3450 RPM--€189.09
PALMGREN 9682062 Bench Grinder, 115/230V, 1/3HP With Dust Collection, 6 Inch Wheel Diameter | CH3QHZ 82062 96820621-6"1/2"10 1/2"3450 RPM--€230.67
PALMGREN 9682090 Bench Grinder, Low RPM, 6 Inch Wheel Diameter | CH3QJA 96820901120V AC6"1/2"11"-2.5A-€230.67
PALMGREN 9682071 Bench Grinder, 115/230V, 1/2HP With Dust Collection, 7 Inch Size | CH3QJB 82071 96820711-7"5/8"13"3450 RPM--€308.88
PALMGREN 9682102 Bench Grinder, 220/440V, 1HP, 3PH With Dust Collection, 10 Inch Wheel Diameter | CH3QJD 82102 96821023-10"1"16"1725 RPM--€571.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9682101 82101 Bench Grinder, 115/230V, 1HP With Dust Collection, 10 Inch Wheel Diameter
€571.23 /unit