PALMGREN 9680247 Drill Press, Gear Head, 460V, 20 Inch Size With Foot Rev. And PF | CH3QUA

PALMGREN 9680247 Drill Press, Gear Head, 460V, 20 Inch Size With Foot Rev. And PF

Item: CH3QUA Model: 9680247
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,723.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Press

Shipping Info:

Ship weight (kg) 193.05
Ship height (cm)50.8
Ship length (cm)40.01
Ship width (cm)181.61
Country of OriginUS

Product Variants

ProductModelMPNPrice
PALMGREN 9680243 Drill Press, Gear Head, 230V, 20 Inch Size With Foot Rev. | CH3QTW 96802439680243€7,813.34
PALMGREN 9680244 Drill Press, Gear Head, 460V, 20 Inch Size With Foot Rev. | CH3QTX 96802449680244€7,905.22
PALMGREN 9680245 Drill Press, Gear Head, 115V, 20 Inch Size, 1PH | CH3QTY 96802459680245€8,369.86
RFQ
PALMGREN 9680246 Drill Press, Gear Head, 230V, 20 Inch Size With Foot Rev. And PF | CH3QTZ 96802469680246€10,723.68
PALMGREN 9680248 Drill Press, Gear Head, 230V, 26 Inch Size With Foot Rev. | CH3QUB 96802489680248€9,819.74
PALMGREN 9680249 Drill Press, Gear Head, 460V, 26 Inch Size With Foot Rev. | CH3QUC 96802499680249€9,819.74
PALMGREN 9680250 Drill Press, Gear Head, 230V, 26 Inch Size With Foot Rev. And PF | CH3QUD 96802509680250€12,522.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9680247 Drill Press, Gear Head, 460V, 20 Inch Size With Foot Rev. And PF
€10,723.68 /unit