PALMGREN 9680176 Turret Milling Machine, Vertical With DRO And Power Feed, 9 x 49 Inch Table Size | CH3QVH 80176

PALMGREN 9680176 80176 Turret Milling Machine, Vertical With DRO And Power Feed, 9 x 49 Inch Table Size

Item: CH3QVH Model: 9680176Cross Ref: 80176
Limited Availability
€20,208.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Mill
Hp3 hp
Quill Dia.3 3/8"
Spindle Speed75-4200 RPM
T-slot Size5/8"
Table Size9" x 49"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpQuill Dia.Table SizeSpindle SpeedT-slot SizeOverall DimensionsPrice
PALMGREN 9680167 Turret Milling Machine, Vertical, 9 x 49 Inch Table Size | CH3QVG 80167 96801673 hp3 3/8"9" x 49"75-4200 RPM5/8"-€14,280.75
RFQ
PALMGREN 9680182 Turret Mill With Box Ways, 10 x 54 Size | CH3QVJ 80182 96801825 hp4"10" x 54"75-4200 RPM5/8"69" x 63" x 89"€19,566.36
RFQ
PALMGREN 9680183 Deluxe Turret Mill, Vertical, 10 x 54 Size | CH3QVK 80183 96801835 hp4"10" x 54"75-4200 RPM5/8"69" x 63" x 89"€26,215.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9680176 80176 Turret Milling Machine, Vertical With DRO And Power Feed, 9 x 49 Inch Table Size
€20,208.87 /unit