PALMETTO PACKING 1367C 3/16 Packing Seal, 3/16 Inch Size, White PTFE, Talc, Silicone | CD3ZPP

PALMETTO PACKING 1367C 3/16" Packing Seal, 3/16 Inch Size, White PTFE, Talc, Silicone

Item: CD3ZPP Model: 1367C 3/16"
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +500°F
ColorWhite
For Use InAgitators, Blenders, Mixers, Pumps
Heat Conductivity30% Better Than Standard PTFE
Length5 ft.
LubricationYes
MaterialPTFE
Max. Pressure For Pumps350 psi
Max. Shaft Speed2800 FPM
Ph Range0 pH to 14 pH
Size3/16"

Shipping Info:

Country of OriginUS

Product Details:

    • Price Per Pound

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1367C 3/16" Packing Seal, 3/16 Inch Size, White PTFE, Talc, Silicone