Flat Shipping

Flat Shipping at €24.99 + VAT

PACKERS KROMER 7221-03 Tool Retractor 15.4-22lb | AC7LZN 38N823

PACKERS KROMER 7221-03 Tool Retractor 15.4-22lb

Item: AC7LZN Model: 7221-03Cross Ref: 38N823
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€708.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Retractor
Cable Length9.8 ft.
Cable MaterialSteel
Drum TypeStandard
FeaturesContinuously Adjustable, Load Carrying Capacity Is Adjustable
For Tool Weighing15.43 lbs. to 22.05 lbs.
Hanger Opening Size0.35"
Housing MaterialNylon
Lock MechanismNo
Overall Depth2 3/4"
Overall Height10 1/4"
Overall Width8 3/8"
Ratchet LockNo
Reel Height25"
Reel Mount TypeScrew Close Spring Clip
Reel Weight8.58 lbs.
Spring Fail MechanismYes
Max. Tool Weight22 lbs.
Min. Tool Weight15.4 lbs.
Reel Height When Retracted25"
Series7221 Series
Tension Adjustment6 mm T Handle
Tool Attachment TypeScrew Close Spring Clip

Shipping Info:

Ship weight (kg) 4.0702
Ship height (cm)8.89
Ship length (cm)35.56
Ship width (cm)22.86
HS code8428900290
Country of OriginDE

Product Details:

    • Ratchet Lock (No)

Product Variants

ProductModelCable LengthLock MechanismSpring Fail MechanismFor Tool WeighingOverall HeightOverall WidthRatchet LockHousing MaterialPrice
PACKERS KROMER 7200-01 Tool Retractor .66-2.65lb | AC7LZE 38N815 7200-015.2 ft.NoNo0.7 lbs. to 3.3 lbs.5 1/4"4 1/4"NoNylon€156.31
PACKERS KROMER 7200-02 Tool Retractor 2.6-5.5lb | AC7LZF 38N816 7200-025.2 ft.NoNo2.6 lbs. to 5.5 lbs.5 1/4"4 1/4"NoNylon€184.49
PACKERS KROMER 7211-01 Tool Retractor 1.1-4.4lb | AC7LZG 38N817 7211-018.2 ft.NoNo1.1 lbs. to 4.41 lbs.6 5/8"5 1/4"NoNylon€230.87
PACKERS KROMER 7211-02 Tool Retractor 3.3-6.6lb | AC7LZH 38N818 7211-028.2 ft.NoNo3.31 lbs. to 6.61 lbs.6 5/8"5 1/4"NoNylon€232.78
PACKERS KROMER 7212-01 Tool Retractor 1.1-4.4lb | AC7LZJ 38N819 7212-018.2 ft.Ratchet LockingNo1.1 lbs. to 4.41 lbs.6 5/8"5 1/4"YesNylon€334.71
PACKERS KROMER 7212-02 Tool Retractor 3.3-6.6lb | AC7LZK 38N820 7212-028.2 ft.Ratchet LockingNo3.31 lbs. to 6.61 lbs.6 5/8"5 1/4"YesNylon€336.61
PACKERS KROMER 7221-01 Tool Retractor 4.4-11lb | AC7LZL 38N821 7221-019.8 ft.NoYes4.41 lbs. to 11.02 lbs.10 1/4"8 3/8"NoNylon€595.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACKERS KROMER 7221-03 Tool Retractor 15.4-22lb
€708.21 /unit