Flat Shipping

Flat Shipping at €24.99 + VAT

PACIFIC LASER SYSTEMS PLS 180R Z Line Laser, Laser, 1/4-20 Thread Size, Plastic | CT7BUE

PACIFIC LASER SYSTEMS PLS 180R Z Line Laser, Laser, 1/4-20 Thread Size, Plastic

Item: CT7BUE Model: PLS 180R ZCross Ref: 177XM6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€673.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Accuracy-1/8" to +1/8"
ApplicationFraming, Doors, Windows, Walls, Tiles, Cabinetry, Conduit, Ceiling, Or Ceiling
Battery TypeAA Batteries
Characteristics1m Drop Test, IP54, Self-Leveling Range With Auto Shut-Off, Pendulum Lock
ConstructionPlastic
For Use WithBare Tool
IncludesRed PLS Tool Only With Battery Tray
No. Of Battery3
Thread Size1/4"-20
TypeLine Laser
Features1 m Drop Test
Number Of Lines0
Number Of Planes0
Tripod Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACIFIC LASER SYSTEMS PLS 180R Z Line Laser, Laser, 1/4-20 Thread Size, Plastic
€673.75 /unit