Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10E084 Filter Hepa | AA2CYA

TOUGH GUY 10E084 Filter Hepa

Item: AA2CYA Model: 10E084
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€442.82
10% off
€398.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter
Efficiency HEPA
Filter Efficiency 99.97% At 0.3 µm
Filter Material Cloth
Filter Pickup Type Wet, Dry
Filter Product Grouping Cartridge Filter
Filter Reusability Non-Reusable
Filter Type Hepa Cartridge Filter
Filtration Type HEPA
Fits Vacuum Brand Minuteman
Fits Vacuum Models 110025
For Vacuum Type Critical Area Vacuum
Height 3 1/8"
Length 8 1/2"
Width/diameter 7"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)22.86
HS code8421990080
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10E084 Filter Hepa
€442.82 /unit